990768 - 4' Dryer Cord 10/4 30amp

Cables & Cords

  • $42.15 (Per Foot)
  • $42.15 (Per Foot)

  • $505.80 (Per 12 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
990768
Manufacturer
Cables & Cords
Manufacturer's Part Number
990768
Description
4' Dryer Cord 10/4 30amp
Power Cord, 10 Awg Conductor Size, 30 A Current Rating, Made In Usa, 4 - Conductors, 4 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Wire - Portable Cords & Cable Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
-
UPC/EAN/GTIN
078693007682
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$42.15 (Per Foot)
Carton
$505.80 (Per 12 Feet)
Standard Packaging
$42.15 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG
Current Rating
30 A
Number of Conductors
4
Dimensions and Weight
Overall Length
4 ft
Descriptions
Product Type
Power Cord
Long Description
Power Cord, 10 AWG Conductor Size, 30 A Current Rating, Made in USA, 4 - Conductors, 4 ft Overall Length, Carton Package Type
Short Description
Power Cord, 10 AWG, 30A, 4 Conductor
Description
4' DRYER CORD 10/4 30AMP
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
990768
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Packaging
Package Type
Carton
Weight per foot
0
Carton
12
Package
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat