SE00W24BKPCS - 2/4 Seoow 600V Black Cord PCS

Cables & Cords

  • $18.52 (Per Foot)
  • $18.52 (Per Foot)

  • $18,516.30 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W24BKPCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
224230608
Description
2/4 Seoow 600V Black Cord PCS
Portable Cord, Stranded, 7 Strands, 17/0.0223 MM Core Strands, #2 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 80 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 1.267 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 1.446 LB
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886081132
Weight per unit
1.3999 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$18.52 (Per Foot)
Reel
$18.52 (Per Foot)
Resources
Images
 
 
SE00W24BKPCS - Small Image
 
SE00W24BKPCS - Large Image
 
SE00W24BKPCS - Large Image
Attachments
 
 
SE00W24BKPCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 AWG
Current Rating
80 A
Number of Conductors
4
Voltage Rating
600 V
Stranding
7 X 17/0.0223 STRANDS
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;Red;White
Jacket Color
BLACK
Color Code
BLACK, GREEN, RED, WHITE
Dimensions and Weight
Overall Length
1000 ft
Outer Diameter
1.267 INCH
Length in ft
1000
Length
1000 ft
Descriptions
Description
2/4 SEOOW 600V BLACK CORD PCS
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 7 Strands, 17/0.0223 mm Core Strands, #2 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 80 A, Black, Green, Red, White, 4 Conductors, 1000 ft Overall Length, 1.267 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 1.446 lb
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
Portable Cord, 2/4 AWG, SEOOW, 1.267 in, Cut to Length
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SEOOW TYPE; 1000 FT; 1000 LENGTH IN FT; 1.267 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL, CSA, MSHA APPROVAL; INDUSTRIAL CONTROL/MOTOR CONTROL/PUSHBUTTON REMOTE CONTROL/ROBOTIC SYSTEM/STAGE EQUIPMENT AND LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); T-PRENE. INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; BLACK, GREEN, RED, WHITE COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE. JACKET MATERIAL; REEL PACKAGE TYPE; 7 X 17/0.0223 STRANDS STRANDING;
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Additional Information
Solid/Strand
Stranded
Number of Strands
7
Core Strands
17/0.0223 mm
outside diameter
1.267 in
Insulation Thickness
0.05 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
NEC 400;UL Listed;CSA Certified;MSHA
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55808906
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight
1.446 lb
Weight per foot
1.3999
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
INDUSTRIAL CONTROL/MOTOR CONTROL/PUSHBUTTON REMOTE CONTROL/ROBOTIC SYSTEM/STAGE EQUIPMENT AND LIGHTING
Approval
UL, CSA, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SE00W24BKPCS.
Jump To:

Similar Items

Similar items are close alternatives to SE00W24BKPCS, though they may not be 100% alike.

Portable Cord, Black, 2 Awg Conductor Size, Made In Usa, 4 - Conductors, 1000 FT...
  • Our Part #: SE00W24BK1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55047302
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($17,781.88) ·
SE00W24BK1000 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.78

Per Foot

QTY:
Feet
Add
Portable Cord, Stranded, 7 Strands, 17/0.0223 MM Core Strands, #2 Awg Conductor ...
  • Our Part #: SE00W24BK250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 224230408
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($4,445.48) ·
SE00W24BK250 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.78

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat