FL3K25 - 25A Eei-Nema Type K Fuse Link Removable Buttonhead

Eaton Cooper Power Series

  • $17.63 (Each)
  • $17.63 (Each)

  • $264.45 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FL3K25
Manufacturer
Eaton Cooper Power Series
Manufacturer's Part Number
S9CMUP1A
Description
25A Eei-Nema Type K Fuse Link Removable Buttonhead
Fuse Link, Capacitor Bank Protection;Feeder Protection;Medium Voltage Fused Cutout;Primary Side Transformer Protection Application, No Blown Fuse Indicator, 25 A Current Rating, 0.75 In;19 MM Diameter, Single Element Type, High Voltage Distribution Cut-Out;Pen Fuse Cutout For Use With, 1 to 200 A Fuse Rating, Type K Fuse Type, 8 Ka Interrupt Rating, 23 In;584 MM Overall Length, 1 CT;15 PK Package Quantity, Ansi C37-42;IEC Standard 60282-2;Ieee STD C37.41 Standard;Ieee STD C57.42(TM) Standard, 27 KV Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121639 - Vacuum interruptor
UPC/EAN/GTIN
051712125789
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.63 (Each)
Standard Packaging
$264.45 (Per 15)
Resources
Images
 
 
FL3K25 - Small Image
 
FL3K25 - Large Image
Attachments
 
 
FL3K25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 A
Voltage Rating
27 kV
interrupt rating
8 kA
Dimensions and Weight
Diameter
0.75 in;19 mm
Overall Length
23 in;584 mm
Descriptions
Product Type
Fuse Link
Short Description
Fuse Link, Type K, 25 A, 23 in (L)
Long Description
Fuse Link, Capacitor Bank Protection;Feeder Protection;Medium Voltage Fused Cutout;Primary Side Transformer Protection Application, No Blown Fuse Indicator, 25 A Current Rating, 0.75 in;19 mm Diameter, Single Element Type, High Voltage Distribution Cut-Out;Pen Fuse Cutout For Use With, 1 to 200 A Fuse Rating, Type K Fuse Type, 8 kA Interrupt Rating, 23 in;584 mm Overall Length, 1 CT;15 PK Package Quantity, ANSI C37-42;IEC Standard 60282-2;IEEE Std C37.41 Standard;IEEE Std C57.42(TM) Standard, 27 kV Voltage
Features
Medium voltage fuses:Type H (high surge), EEI-NEMA Type K (fast-acting), EEI-NEMA Type T (time-delay).High-surge, Type H fuses are manufactured in ratings of 1, 2, 3, 5, and 8 amps and were developed for primary fusing of small-sized transformers. Type H links are manufactured in the universal button head design. Type N fuses conform to previous NEMA standards and are superseded by Type K and T links. Type N fuses are manufactured in the universal button design in ratings of 5 through 200 amps for use in s
Description
25A EEI-NEMA TYPE K FUSE LINK REMOVABLE BUTTONHEAD
extra long description
TYPE K TYPE; 23 INCH; 27 KILOVOLT VOLTAGE RATING; EEI-NEMA CUTOUT, UNIVERSAL TIN ELEMENT CUTOUT MOUNTING; 25 AMP CURRENT RATING; 25 PER STANDARD BOX STANDARD PACKAGE; REMOVABLE BUTTON HEAD CONSTRUCTION; FAST ACTING CHARACTERISTICS; EDISON BRAND; DIAMETER 0.75 INCH; APPLICATION MEDIUM VOLTAGE FUSED CUTOUT; APPLICABLE STANDARD IEC, IEEE; FL MODEL
Additional Information
Fuse Type
Type K
Fuse Rating
1 to 200 A
for use with
High Voltage Distribution Cut-Out;Pen Fuse Cutout
Element Type
Single
Standards Met
ANSI C37-42;IEEE Std C37.41 Standard;IEEE Std C57.42(TM) Standard;IEC Standard 60282-2
package quantity
1 CT;15 PK
Manufacturer Information
Brand
Eaton Cooper Power Series
Manufacturers Part Number
S9CMUP1A
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.1
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary Side Transformer Protection;Feeder Protection;Capacitor Bank Protection;Medium Voltage Fused Cutout
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat