DR18W - 18" Downrod White

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR18W
Manufacturer
Craftmade
Manufacturer's Part Number
DR18W
Description
18" Downrod White
DR18W, 18" Downrod, White Downrods
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881026837 / 00647881026837
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DR18W - Small Image
 
DR18W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
extra long description
WHITE FINISH; 18 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; WIDTH 12"; WARRANTY 1 YEAR
Description
18" DOWNROD WHITE
Product Type
18" Downrod
Long Description
DR18W, 18" Downrod, White Downrods
Additional Information
Category
Fans
Safety Rating
Damp
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DR18W
GTIN
00647881026837
UPC
647881026837
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Accessories
Packaging
Weight per each
0.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat