666 - 2-1/2" STL Concrete Tight Coupling

Eaton

  • $19.36 (Each)
  • $19.36 (Each)

  • $38.73 (Per 2)

  • $154.90 (Per 8)

  • $1,936.30 (Per 100)

Availability: In Stock Locally
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
666
Manufacturer
Eaton
Manufacturer's Part Number
666
Description
2-1/2" STL Concrete Tight Coupling
Emt Compression Coupling, 2-1/2 In Trade Size, Zinc Plated, 1.88 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106667 / 00784564106667
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.36 (Each)
Carton
$38.73 (Per 2)
Standard Packaging
$154.90 (Per 8)
Resources
Tech Bulletins
 
 
666 - Tech Bulletin
Attachments
 
 
666 - Specification Sheet
Images
 
 
666 - Large Image
 
666 - Large Image
 
666 - Large Image
 
666 - Small Image
 
666 - Large Image
Other Links
 
 
666 - Other
 
666 - Other
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
Zinc Plated
Descriptions
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 2-1/2 in, Zinc Plated, 1.88 lb/EA, Raintight
Special Features
Concrete-Tight;Raintight
Long Description
EMT Compression Coupling, 2-1/2 in Trade Size, Zinc Plated, 1.88 lb/EA
Description
2-1/2" STL CONCRETE TIGHT COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 666 2 1/2 EMT CMP CPL
Additional Information
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
2 CT
Made in USA
yes
dimensions
3.8800 IN X 3.6300 IN X 3.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
666
GTIN
00784564106667
UPC
784564106667
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression coupling
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.88 lb/EA
Weight per each
1.88
Carton
2
Package
8
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat