668RT - 3-1/2" RT Emt Comp Coupling

Eaton

  • $117.35 (Each)
  • $117.35 (Each)

  • $11,734.86 (Per 100)
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
668RT
Manufacturer
Eaton
Manufacturer's Part Number
668RT
Description
3-1/2" RT Emt Comp Coupling
Eaton Crouse-Hinds Series Raintight Compression Coupling, Emt, Steel, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004543 / 00784564004543
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.35 (Each)
Carton
$117.35 (Each)
Resources
Tech Bulletins
 
 
668RT - Tech Bulletin
Attachments
 
 
668RT - Specification Sheet
Images
 
 
668RT - Large Image
 
668RT - Large Image
 
668RT - Large Image
 
668RT - Small Image
Other Links
 
 
668RT - Other
 
668RT - Other
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
3-1/2" RT EMT COMP COUPLING
Product Type
3 1/2 In Emt CMP CPL Raintight
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
Eaton Crouse-Hinds series raintight compression coupling, EMT, Steel, 3-1/2"
Special Features
Concrete Tight, Raintight
extra long description
MIDWEST 668RT 3 1/2 IN EMT CMP CPL
Additional Information
dimensions
5.8500 IN X 5.0400 IN X 4.6800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
668RT
GTIN
00784564004543
UPC
784564004543
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Raintight compression coupling
Trade Size
Trade Size
3-1/2 in
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat