CB2HDG - 3/4" HDG Iron Clampback

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CB2HDG
Manufacturer
Eaton
Manufacturer's Part Number
CB2 HDG
Description
3/4" HDG Iron Clampback
Eaton Crouse-Hinds Series CB Clampback/Spacer, Emt and Rigid/Imc, Malleable Iron, Hot Dip Galvanized Finish, 3/4"
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662277038720 / 00662277038720
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
CB2HDG - Tech Bulletin
Attachments
 
 
CB2HDG - Specification Sheet
Images
 
 
CB2HDG - Large Image
 
CB2HDG - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
3/4" HDG IRON CLAMPBACK
Product Type
3/4 Clamp Back HDG
Features
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.
Long Description
Eaton Crouse-Hinds series CB clampback/spacer, EMT and rigid/IMC, Malleable iron, Hot dip galvanized finish, 3/4"
extra long description
CRS-H CB2 HDG 3/4 CLAMP BACK HDG
Additional Information
dimensions
2.3100 IN X 1.0600 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
CB2 HDG
Brand
EATON CROUSE-HINDS SERIES
GTIN
00662277038720
UPC
662277038720
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clampback/spacer
Packaging
Weight per each
0.07
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat