CDR15034 - 150A 3W 4P NEMA4X Pwrmate RCPT

Eaton

  • $1083.52 (Each)
  • $1,083.52 (Each)
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
CDR15034
Manufacturer
Eaton
Manufacturer's Part Number
CDR15034
Description
150A 3W 4P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 150A, Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276925 / 00662276276925
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,083.52 (Each)
Resources
Attachments
 
 
CDR15034 - Specification Sheet
Tech Bulletins
 
 
CDR15034 - Tech Bulletin
Other Links
 
 
CDR15034 - Other
 
CDR15034 - Other
Images
 
 
CDR15034 - Large Image
 
CDR15034 - Small Image
Brochures
 
 
CDR15034 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150 Amp
Wire Size
2 To 1/0 AWG (Extra Flex)
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Dimensions and Weight
Size
4-1/4 In Diameter X 5-1/4 In Length
Descriptions
Product Type
RCPT PWRMT 150A 3W4P
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
150A 3W 4P NEMA4X PWRMATE RCPT
Long Description
Eaton Crouse-Hinds series PowerMate CDR receptacle, 150A, Three-wire, four-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
extra long description
CRS-H CDR15034 RCPT PWRMT 150A 3W4P
Additional Information
dimensions
5.2500 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CDR15034
GTIN
00662276276925
UPC
662276276925
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat