EIH20 - Exp Proof Encl

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EIH20
Manufacturer
Eaton
Manufacturer's Part Number
EIH20
Description
Exp Proof Encl
Eaton Crouse-Hinds Series Eih Instrument Enclosure, 2" Cover Opening, Standard Cover, Copper-Free Aluminum, 3/4" Trade Size
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121331 - Hazardous location box
UPC/GTIN
782274414799 / 00782274414799
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EIH20 - Large Image
 
EIH20 - Large Image
 
EIH20 - Large Image
 
EIH20 - Small Image
Tech Bulletins
 
 
EIH20 - Tech Bulletin
Other Links
 
 
EIH20 - Other
 
EIH20 - Other
 
EIH20 - Other
Attachments
 
 
EIH20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Epoxy Powder Coated Copper-Free Aluminum Body and Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
5 In Width X 4.54 In Height
Descriptions
Description
EXP PROOF ENCL
Features
Eaton's Crouse-Hinds series EIH and EIHT explosionproof instrument enclosures are used to enclose instrumentation and control devices such as two-wire transmitters, flow measurement devices, temperature controls, level detectors, pressure switches, etc. in hazardous, abusive and wet locations. EIH and EIHT enclosures can also be used as an outlet box for pulling and splicing conductors, and to provide access to conductors for maintenance and future system changes.
Product Type
Eih Instrument Enclosures
Long Description
Eaton Crouse-Hinds series EIH instrument enclosure, 2" cover opening, Standard cover, Copper-free aluminum, 3/4" trade size
Special Features
3/4 In Hub, Body With 2 In Standard Cover
Construction
Dust-Ignitionproof, Raintight, Watertight
extra long description
CRS-H EIH20 EIH INSTRUMENT ENCLOSUR
Additional Information
dimensions
5.2500 IN X 5.2500 IN X 4.5400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EIH20
GTIN
00782274414799
UPC
782274414799
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Instrument enclosure
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2, IEC 60079-0, 60079-1, 60529
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat