GLL10 - 4" Mall Ins Ground Bushing

Eaton

  • $62.52 (Each)
  • $62.52 (Each)

  • $6,252.09 (Per 100)

Availability: In Stock Locally
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
GLL10
Manufacturer
Eaton
Manufacturer's Part Number
GLL 10
Description
4" Mall Ins Ground Bushing
Grounding Bushing, 4 In Trade Size, GLL Model, Insulated, #6 to 3/0 Awg Cable Size, 6.9 In Height, 1.4 In Diameter, 110 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123107 / 00784564123107
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.52 (Each)
Carton
$62.52 (Each)
Resources
Attachments
 
 
GLL10 - Specification Sheet
Images
 
 
GLL10 - Large Image
 
GLL10 - Small Image
 
GLL10 - Large Image
Tech Bulletins
 
 
GLL10 - Tech Bulletin
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Height
6.9 in
Diameter
1.4 in
Size
4 in
Descriptions
Product Type
Grounding Bushing
Long Description
Grounding Bushing, 4 in Trade Size, GLL Model, Insulated, #6 to 3/0 AWG Cable Size, 6.9 in Height, 1.4 in Diameter, 110 lb/100
Short Description
Grounding Bushing, 4 in
Special Features
Corrosion Resistant
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
4" MALL INS GROUND BUSHING
extra long description
MIDWEST GLL 10 4 GRND BUSH 105C INS
Additional Information
Standards Met
UL File No: E-6225;cUL Listed
package quantity
1 PK
Made in USA
yes
Insulated/Non-Insulated
Insulated
Cable Size
#6 to 3/0 AWG
for use with
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through
dimensions
7.0000 IN X 1.4000 IN X 6.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL 10
Model
GLL
GTIN
00784564123107
UPC
784564123107
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Trade Size
Trade Size
4 in
Packaging
Weight
110 lb/100
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat