GLL5 - 1-1/2" Mall Ins Ground Bushing

Eaton

  • $13.17 (Each)
  • $13.17 (Each)

  • $131.72 (Per 10)

  • $1,317.22 (Per 100)

Availability: In Stock Locally
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
GLL5
Manufacturer
Eaton
Manufacturer's Part Number
GLL 5
Description
1-1/2" Mall Ins Ground Bushing
Grounding Bushing, 1-1/2 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.813 In Height, 2.313 In Diameter, 24 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123053 / 00784564123053
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.17 (Each)
Carton
$13.17 (Each)
Standard Packaging
$131.72 (Per 10)
Resources
Attachments
 
 
GLL5 - Specification Sheet
Images
 
 
GLL5 - Large Image
 
GLL5 - Small Image
 
GLL5 - Large Image
Tech Bulletins
 
 
GLL5 - Tech Bulletin
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Height
0.813 in
Diameter
2.313 in
Size
1-1/2 in
Descriptions
Product Type
Grounding Bushing
Long Description
Grounding Bushing, 1-1/2 in Trade Size, GLL Model, Insulated, #14 to 4 AWG Cable Size, 0.813 in Height, 2.313 in Diameter, 24 lb/100
Short Description
Grounding Bushing, 1-1/2 in
Special Features
Corrosion Resistant
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
1-1/2" MALL INS GROUND BUSHING
extra long description
MIDWEST GLL 5 1 1/2 GRND BUSH 105C
Additional Information
Insulated/Non-Insulated
Insulated
Cable Size
#14 to 4 AWG
for use with
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through
Standards Met
UL File No: E-6225;cUL Listed
package quantity
10 PK
Made in USA
yes
dimensions
2.3100 IN X 2.3100 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL 5
Model
GLL
GTIN
00784564123053
UPC
784564123053
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
24 lb/100
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLL5.
Jump To:

Cross Referenced

These items are similar to GLL5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GIB-150L-4AC Appleton Electric 781381091145
GIB-150L-4BC Appleton Electric 781381091695
GIB150L4AC Appleton Electric 00781381091145
454 Arlington 18997004543
385-14 Bridgeport Fittings 781747038517
38514 Bridgeport Fittings 00781747038517
GLL 5 Eaton Crouse-Hinds 00784564123053
GLL5 Eaton Crouse-Hinds 784564123053
HGLL-5 Eaton Crouse-Hinds 784564113108
HGLL5 Eaton Crouse-Hinds 00784564113108
MCBGI-150 Madison Electric 784297550249
GBL-500 Neer 687855350124
BLG-1504 O-Z Gedney 783126042245
IBC-150L-20AC O-Z Gedney 783126303131
IBC-150L-4AC O-Z Gedney 783126303124
IBC150L4AC O-Z Gedney 00783126303124
MIGB-84M Producto Electric Corp. 785244109497
1216 Raco 50169012161
3874 Thomas & Betts 786210038742
BG-805 Thomas & Betts 785991402087
BG805 Thomas & Betts 00785991402087
BG 805 Thomas & Betts Conduit n/a
335M Topaz 751338133501

* All prices subject to change.

Begin Live Chat