GUAC36SA - 1" Alu Body&CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAC36SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAC36 SA
Description
1" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, C Shape, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100333 / 00782274100333
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
GUAC36SA - Other
 
GUAC36SA - Other
 
GUAC36SA - Other
 
GUAC36SA - Other
Attachments
 
 
GUAC36SA - Specification Sheet
Tech Bulletins
 
 
GUAC36SA - Tech Bulletin
Images
 
 
GUAC36SA - Large Image
 
GUAC36SA - Large Image
 
GUAC36SA - Large Image
 
GUAC36SA - Large Image
 
GUAC36SA - Small Image
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
1 in
Descriptions
Product Type
1 Al Outl BX 3 Dia CVR THRD Rigid/Imc
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Description
1" ALU BODY&CVR
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, C shape, 1"
Special Features
With Cover, Cover Opening Diameter 3 In
Construction
Explosionproof, Dust-Ignitionproof, Raintight
extra long description
CRS-H GUAC36 SA 1 AL OUTL BX 3 DIA
Additional Information
Cable Entry
Feed Through
dimensions
5.5000 IN X 2.3100 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAC36 SA
GTIN
00782274100333
UPC
782274100333
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat