TP116 - 1G 2"DP STL SW Box, (2)Ears, Gangable

Eaton

  • $12.67 (Each)
  • $12.67 (Each)

  • $633.72 (Per 50)

  • $1,267.44 (Per 100)
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
TP116
Manufacturer
Eaton
Manufacturer's Part Number
TP116
Description
1G 2"DP STL SW Box, (2)Ears, Gangable
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", 2, NM Clamps, 2", Steel, Ears, Gangable, 10.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101164 / 00786189101164
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.67 (Each)
Carton
$12.67 (Each)
Standard Packaging
$633.72 (Per 50)
Resources
Attachments
 
 
TP116 - Specification Sheet
Tech Bulletins
 
 
TP116 - Tech Bulletin
Images
 
 
TP116 - Large Image
 
TP116 - Small Image
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
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 2 In Depth X 3 In Height
Descriptions
Description
1G 2"DP STL SW BOX,(2)EARS, GANGABLE
Product Type
2 Deep SW Box Ears For NM Cable
extra long description
THEP TP116 2 DEEP SW BOX EARS FOR N
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", 2, NM clamps, 2", Steel, Ears, Gangable, 10.0 cubic inch capacity
Special Features
Ears
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in
dimensions
2.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
TP116
Brand
Eaton
GTIN
00786189101164
UPC
786189101164
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight per each
0.53
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
EAR
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP116.
Jump To:

Similar Items

Similar items are close alternatives to TP116, though they may not be 100% alike.

Switch Box, Pre-Galvanized, Silver, 7.5 Cu.In Capacity, Rectangular, Knockout Ca...
  • Our Part #: SWB25
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SWB-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($228.91) ·
SWB25 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP116 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
383 Appleton Electric 00687855762002
TP116 Eaton Crouse-Hinds 00786189101164
G600-R Garvin Industries 00785592600127
GSB-1-NM Orbit Industries 00835243012059
445 Raco 00050169004456
51-LC Thomas & Betts 00781720002849
LXMWOW-25 Thomas & Betts 00785991118223
SWB-25 Thomas & Betts 00785991125504
LXMWOW Thomas & Betts n/a
SWB-25 Thomas & Betts Conduit n/a
V109R Unity Manufacturing 00091617101167

* All prices subject to change.

Begin Live Chat