TP258 - 3-1/4" Oct Cond Outlet

Eaton

  • $11.67 (Each)
  • $11.67 (Each)

  • $583.38 (Per 50)

  • $1,166.76 (Per 100)
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
TP258
Manufacturer
Eaton
Manufacturer's Part Number
TP258
Description
3-1/4" Oct Cond Outlet
Eaton Crouse-Hinds Series Octagon Outlet Box, 3-1/4", Conduit (No Clamps), 1-1/2", Steel, (4) 1/2", Fixture Rated, Extension Ring, 9.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102581 / 00786189102581
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.67 (Each)
Carton
$11.67 (Each)
Standard Packaging
$583.38 (Per 50)
Resources
Attachments
 
 
TP258 - Specification Sheet
Tech Bulletins
 
 
TP258 - Tech Bulletin
Images
 
 
TP258 - Large Image
 
TP258 - Small Image
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
Colorless
Dimensions and Weight
Depth
1-1/2
Height
3-1/4
Width
3-1/4
Descriptions
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP258 3 1/4 OCT COND BX NO CLM
Product Type
3 1/4 Oct Cond BX No CLMP Exten Ring
Description
3-1/4" OCT COND OUTLET
Construction
Drawn
Special Features
Fixture Rated
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, 3-1/4", Conduit (no clamps), 1-1/2", Steel, (4) 1/2", Fixture rated, Extension ring, 9.0 cubic inch capacity
Additional Information
Cable Entry
KO
Knockouts
(4) 1/2"
dimensions
3.2500 IN X 3.2500 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP258
GTIN
00786189102581
UPC
786189102581
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight per each
0.33
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP258.
Jump To:

Cross Referenced

These items are similar to TP258 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30E1/2 Appleton Electric n/a
TP258 Eaton Crouse-Hinds 00786189102581
3RB-50-EXT Orbit Industries 00835243000803
111 Raco 00050169001110
25151-1/2 Thomas & Betts 00785991160536
3-O-EXT-1/2 Thomas & Betts n/a
25151-1/2 Garvin Industries n/a

* All prices subject to change.

Begin Live Chat