1812 - 3/4'' X 18'' Ship Auger Bit

LH Dottie

  • $39.46 (Each)
  • $39.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1812
Manufacturer
LH Dottie
Manufacturer's Part Number
1812
Description
3/4'' X 18'' Ship Auger Bit
Long Ship Anger Bit, 3/4 In. Bit Diameter, 7/16 In. Shank Diameter, Hex Shank Type
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
781002218128 / 00781002218128
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.46 (Each)
Resources
Images
 
 
1812 - Small Image
 
1812 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
18
Descriptions
Description
3/4'' X 18'' SHIP AUGER BIT
extra long description
DOTTIE 1812 3/4" Auger Bit ( Long )
Product Type
3/4" Auger Bit ( Long )
Long Description
Long Ship Anger Bit, 3/4 in. bit diameter, 7/16 in. shank diameter, Hex shank type
Special Features
Features: Heat Treated For Long Life, Self Feeding Screw Point, 2 Recesses Provided for Extensions
Additional Information
Shank Type
HEX
Shank Diameter
7/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
1812
GTIN
00781002218128
UPC
781002218128
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Long Ship Anger Bit
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Wood Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat