DPS - 4' Rooftop Pipe Support

LH Dottie

  • $95.26 (Each)
  • $95.26 (Each)
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
DPS
Manufacturer
LH Dottie
Manufacturer's Part Number
DPS
Description
4' Rooftop Pipe Support
Pipe Support, 3119 LB. Maximum Load, 4 FT. Length, Abs, Aes Construction
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31162905 - Beam clamps
UPC/GTIN
781002849322 / 00781002849322
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.26 (Each)
Resources
Images
 
 
DPS - Small Image
 
DPS - Large Image
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
Acrylonitrile Butadiene Styrene, Acrylonitrile Ethylene Styrene
Dimensions and Weight
Length
4
Descriptions
Description
4' ROOFTOP PIPE SUPPORT
Product Type
Dottie 4 FT Pipe Support
Long Description
Pipe Support, 3119 lb. maximum load, 4 ft. length, ABS, AES construction
Special Features
Features: Built-in Channel Technology, High Strength ABS/AES Materials, Dual Channel Configuration
extra long description
DOTTIE DPS Dottie 4 Ft Pipe Support
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002849322
UPC
781002849322
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pipe Support
Packaging
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat