We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
TW302 - DOT

Also in stock

1921 - 3/4" Two Hole Emt Strap - Bridgeport Fittings
$17.11Per 100 Each

Bridgeport Fittings
3/4" Two Hole Emt Strap


View or Compare

TW302 - 3/4 2H Emt Strap

L.H. Dottie CO.

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TW302
    Manufacturer
    L.H. Dottie CO.
    Manufacturer's Part Number
    TW302
    Description
    3/4 2H Emt Strap
    Strap, 2 Hole Installation; Trade Size 3/4 Inch; Standard Package 1000; Used On Emt Conduit; Finish 22 Gauge Zinc Plated
    Slang Terms

    Suggest a New Term
    Categories
    Emt Straps & Clamp Backs - Steel Two Hole Emt Straps  Mark as Incorrect
    Suggest a New Category
    Classification
    Emt Straps
    UNSPSC
    31151901 - Metal straps
    UPC/GTIN
    781002273059 / 00781002273059
    Weight per unit
    4.67 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.16 (1 Each)
    Carton
    $0.16 (1 Each)
    Standard Packaging
    $40.38 (250 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    42 Each
    Resources
    Images
     
     
    TW302 - Small Image
     
    TW302 - Large Image
    Attachments
     
     
    TW302 - Specification Sheet
    Specifications Sheets
     
     
    TW302 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    3/4 INCH
    Material
    Zinc Plated 22 Gauge Steel
    Descriptions
    Product Type
    Emt Conduit Two Hole Strap
    Description
    3/4 2H EMT STRAP
    Commodity Description
    Steel Two Hole Emt Straps
    Long Description
    STRAP, 2 HOLE INSTALLATION; TRADE SIZE 3/4 INCH; STANDARD PACKAGE 1000; USED ON EMT CONDUIT; FINISH 22 GAUGE ZINC PLATED
    EMT CONDUIT USED ON; 1000 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; FINISH 22 GAUGE ZINC PLATED; INSTALLATION 2 HOLE
    Additional Information
    FINISH 22 GAUGE ZINC PLATED
    Manufacturer Information
    Brand
    L.H. DOTTIE COMPANY
    L.H. Dottie CO.
    Model
    TW
    Manufacturers Part Number
    TW302
    GTIN
    00781002273059
    UPC
    781002273059
    Taxonomies, Classifications, and Categories
    Category Description
    EMT STRAPS
    Type
    2 HOLE
    Packaging
    Standard Package
    1000 watt
    Weight per each
    0
    Carton
    1
    Package
    250
    Uses, Certifications, and Standards
    Installation
    2 HOLE
    Used On
    EMT CONDUIT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    42 Pampa


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TW302

    Type in the slang term you'd like to suggest.

* All prices subject to change.