We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
TW305 - DOT

Also in stock

1923 - 1-1/4" Two Hole Emt Strap - Bridgeport Fittings
$63.12Per 100 Each

Bridgeport Fittings
1-1/4" Two Hole Emt Strap


View or Compare

TW305 - 1-1/2" Two Hole Emt Strap 20 Ga.

L.H. Dottie CO.

  • $0.58 (for 1 Each)
  • $0.58 (1 Each)
  • $57.88 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TW305
    Manufacturer
    L.H. Dottie CO.
    Manufacturer's Part Number
    TW305
    Description
    1-1/2" Two Hole Emt Strap 20 Ga.
    Strap, 2 Hole Installation; Trade Size 1-1/2 Inch; Standard Package 500; Used On Emt Conduit; Finish 20 Gauge Zinc Plated
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Emt Straps & Clamp Backs - Steel Two Hole Emt Straps  Mark as Incorrect
    Suggest a New Category
    Classification
    Emt Straps
    UNSPSC
    31151901 - Metal straps
    UPC/GTIN
    781002273202 / 00781002273202
    Weight per unit
    4.83 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.58 (1 Each)
    Carton
    $57.88 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    TW305 - Small Image
     
    TW305 - Large Image
    Attachments
     
     
    TW305 - Specification Sheet
    Specifications Sheets
     
     
    TW305 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    1-1/2 INCH
    Material
    Zinc Plated 20 Gauge Steel
    Descriptions
    Product Type
    Emt Conduit Two Hole Strap
    Commodity Description
    Steel Two Hole Emt Straps
    Long Description
    STRAP, 2 HOLE INSTALLATION; TRADE SIZE 1-1/2 INCH; STANDARD PACKAGE 500; USED ON EMT CONDUIT; FINISH 20 GAUGE ZINC PLATED
    2-HOLE TYPE; ZINC PLATED 20 GAUGE STEEL MATERIAL; EMT CONDUIT USED ON; 100 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; INCLUDES INVERTED RIB; SERIES TW MODEL
    Additional Information
    Includes Inverted Rib
    Description
    1-1/2" TWO HOLE EMT STRAP 20 GA.
    Manufacturer Information
    Brand
    L.H. DOTTIE COMPANY
    L.H. Dottie CO.
    Model
    Series TW
    Manufacturers Part Number
    TW305
    GTIN
    00781002273202
    UPC
    781002273202
    Taxonomies, Classifications, and Categories
    Type
    2-HOLE
    Category Description
    EMT STRAPS
    Packaging
    Standard Package
    500 W
    Weight per each
    0
    Carton
    100
    Uses, Certifications, and Standards
    Installation
    2 HOLE
    Used On
    EMT CONDUIT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TW305

    Type in the slang term you'd like to suggest.

* All prices subject to change.