We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
TW306 - DOT

Also in stock

1925 - 2" Two Hole Emt Strap - Bridgeport Fittings
$84.51Per 100 Each

Bridgeport Fittings
2" Two Hole Emt Strap


View or Compare

TW306 - 2-In 2H Emt Strap

L.H. Dottie CO.

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TW306
    Manufacturer
    L.H. Dottie CO.
    Manufacturer's Part Number
    TW306
    Description
    2-In 2H Emt Strap
    Strap, 2 Hole Installation; Trade Size 2 Inch; Standard Package 250; Used On Emt Conduit; Finish 20 Gauge Zinc Plated
    Slang Terms

    Suggest a New Term
    Categories
    Emt Straps & Clamp Backs - Steel Two Hole Emt Straps  Mark as Incorrect
    Suggest a New Category
    Classification
    Emt Straps
    UNSPSC
    31151901 - Metal straps
    UPC/GTIN
    781002273257 / 00781002273257
    Weight per unit
    5.28 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.68 (1 Each)
    Carton
    $0.68 (1 Each)
    Standard Packaging
    $34.04 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    TW306 - Small Image
     
    TW306 - Large Image
    Attachments
     
     
    TW306 - Specification Sheet
    Specifications Sheets
     
     
    TW306 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Zinc Plated 20 Gauge Steel
    Trade Size
    2 INCH
    Descriptions
    Product Type
    Emt Conduit Two Hole Strap
    Description
    2-IN 2H EMT STRAP
    Additional Information
    Includes Inverted Rib
    Commodity Description
    Steel Two Hole Emt Straps
    Long Description
    STRAP, 2 HOLE INSTALLATION; TRADE SIZE 2 INCH; STANDARD PACKAGE 250; USED ON EMT CONDUIT; FINISH 20 GAUGE ZINC PLATED
    EMT CONDUIT USED ON; 250 STANDARD PACKAGE; 2 INCH TRADE SIZE; FINISH 20 GAUGE ZINC PLATED; INSTALLATION 2 HOLE
    Manufacturer Information
    Brand
    L.H. DOTTIE COMPANY
    L.H. Dottie CO.
    Model
    Series TW
    Manufacturers Part Number
    TW306
    GTIN
    00781002273257
    UPC
    781002273257
    Taxonomies, Classifications, and Categories
    Category Description
    EMT STRAPS
    Type
    2-HOLE
    Packaging
    Standard Package
    50 A
    Weight per each
    0
    Carton
    1
    Package
    50
    Uses, Certifications, and Standards
    Installation
    2 HOLE
    Used On
    EMT CONDUIT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TW306

    Type in the slang term you'd like to suggest.

* All prices subject to change.