U125 - 5/16''-18 X 1-1/4'' U-Bolt W/Strap/Hex Nuts

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U125
Manufacturer
LH Dottie
Manufacturer's Part Number
U125
Description
5/16''-18 X 1-1/4'' U-Bolt W/Strap/Hex Nuts
U-Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2-11/16 In. Length, 1-3/4 X 2-11/16 In. Size, Internal-1-3/4 In. Diameter, NC Rolled Machine Thread, 2 Nuts, Hex Nut Type, 1-1/8 In. Thread Length, 2-11/16 In. Height, 1-1/4 In. Pipe Diameter, 5/16 In. Thread Diameter
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
781002179252 / 00781002179252
Weight per unit
0.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
U125 - Small Image
 
U125 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-3/4 x 2-11/16
Height
2-11/16
Length
2-11/16
Diameter
Internal:1-3/4
Descriptions
Product Type
1-1/4" U-Bolts Zinc Plated With Straps and Hex Nuts
extra long description
DOTTIE U125 1-1/4" U-Bolts Zinc Pla
Long Description
U-Bolt, Low Carbon Steel material, Zinc Plated Finish, 2-11/16 in. length, 1-3/4 x 2-11/16 in. Size, Internal-1-3/4 in. diameter, NC Rolled Machine thread, 2 nuts, Hex nut type, 1-1/8 in. thread length, 2-11/16 in. height, 1-1/4 in. pipe diameter, 5/16 in. thread diameter
Special Features
Features: U Bolts are Generally used to Support Conduit from Strut, Provided with Hex Nuts and Plate, NC Rolled Threads
Description
5/16''-18 X 1-1/4'' U-BOLT W/STRAP/HEX NUTS
Additional Information
Thread Length
1-1/8
Manufacturer Information
Manufacturers Part Number
U125
Brand
LH DOTTIE
GTIN
00781002179252
UPC
781002179252
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
U-Bolt
Packaging
Weight per each
0.184
Carton
25
Uses, Certifications, and Standards
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat