WD8 - #8 Zinc Alloy Walldriller Anchor

LH Dottie

  • $0.56 (Each)
  • $0.56 (Each)

  • $55.62 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WD8
Manufacturer
LH Dottie
Manufacturer's Part Number
WD8
Description
#8 Zinc Alloy Walldriller Anchor
Wall Board Anchor, #8 Screw Size, Zinc Material, 3/8 In Drywall-60, 1/2 In Drywall-68, 5/8 In Drywall-90 LB. Tension Strength, 3/8 In Drywall-120, 1/2 In Drywall-132, 5/8 In Drywall-200 LB. Shear Strength
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162103 - Wall anchors
UPC/GTIN
781002297765 / 00781002297765
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$55.62 (Per 100)
Resources
Images
 
 
WD8 - Small Image
 
WD8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Descriptions
Product Type
#8 Wall Driller Anchors Only Zinc
Long Description
Wall Board Anchor, #8 screw size, Zinc material, 3/8 IN Drywall-60, 1/2 IN Drywall-68, 5/8 IN Drywall-90 lb. tension strength, 3/8 IN Drywall-120, 1/2 IN Drywall-132, 5/8 IN Drywall-200 lb. shear strength
Special Features
Features: It has Better Pullout and Shear Values than Plastic Anchors, No Drill Bit Needed
Description
#8 ZINC ALLOY WALLDRILLER ANCHOR
extra long description
DOTTIE WD8 #8 Wall Driller Anchors
Additional Information
Screw Size
#8
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002297765
UPC
781002297765
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Wall Board Anchor
Packaging
Weight per each
0.016
Carton
100
Uses, Certifications, and Standards
Application
Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat