WDK8T - #8 Zinc Alloy Walldriller Anchor Kit

LH Dottie

  • $41.97 (Each)
  • $41.97 (Each)
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
WDK8T
Manufacturer
LH Dottie
Manufacturer's Part Number
WDK8T
Description
#8 Zinc Alloy Walldriller Anchor Kit
Wall Driller Anchor Kit, Zinc Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 1.33 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002298625 / 00781002298625
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.97 (Each)
Resources
Images
 
 
WDK8T - Small Image
 
WDK8T - Large Image
 
WDK8T - Large Image
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
Zinc
Dimensions and Weight
Length
1-1/4 in
Diameter
#8
Size
#8 x 1-1/4 IN
Descriptions
Product Type
Wall Driller Anchor Kit
Long Description
Wall Driller Anchor Kit, Zinc Material, 1-1/4 in Length, Phillips/Slotted Head, #8 Diameter, Phillips/Slotted Drive, 1.33 lb
Features
Easy to Spot, Reusable, Deep Threads
Short Description
#8 Wall Driller Anchor Kit, Zinc, 1-1/4 in, 100 Pieces
extra long description
DOTTIE WDK8T #8 Anchor Kit Wall Dri
Description
#8 ZINC ALLOY WALLDRILLER ANCHOR KIT
Special Features
Features: Easy to Spot, Reusable, Deep Threads
Additional Information
Head Type
Phillips/Slotted
includes
(50) Phillips/Square/Wafer Sheet Metal Screws; (50) Zinc Anchors; (1) #2 Insert Bit
Number of Pieces
100
Drive Type
Phillips/Slotted
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WDK8T
GTIN
00781002298625
UPC
781002298625
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Wall Board Kit
Packaging
Weight
1.27 lb
Weight per each
1.2