BM6031SQ - 1/10-30A 1P 600V FB

Edison Fuses

  • $5.93 (Each)
  • $5.93 (Each)

  • $59.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM6031SQ
Manufacturer
Edison Fuses
Manufacturer's Part Number
BM6031SQ
Description
1/10-30A 1P 600V FB
Fuse Block, 18 to 10 Awg (Copper) Wire Size; Ul 512, Csa C22.2, Ce Approval; Thermoplastic Body Material; 1 Pole(S); Screw With Quick Connect Terminal Type; Class M Fuse Type; 1/10 to 30 Amp Fuse Current Rating; 600 Volt Ac/DC Fuse Voltage Rating
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712736459
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.93 (Each)
Standard Packaging
$59.30 (Per 10)
Resources
Images
 
 
BM6031SQ - Small Image
 
BM6031SQ - Large Image
Attachments
 
 
BM6031SQ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
18 to 10 AWG (Copper)
Terminal Type
SCREW WITH QUICK CONNECT
Material, Color, and Finish
Body Material
THERMOPLASTIC
Descriptions
Product Type
Fuse Block
Description
1/10-30A 1P 600V FB
Additional Information
Overall Dimension 3 Inch Length x 0.86 Inch Width x 1.22 Inch Height; Flammability Rating UL-94V0
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Long Description
FUSE BLOCK, 18 TO 10 AWG (COPPER) WIRE SIZE; UL 512, CSA C22.2, CE APPROVAL; THERMOPLASTIC BODY MATERIAL; 1 POLE(S); SCREW WITH QUICK CONNECT TERMINAL TYPE; CLASS M FUSE TYPE; 1/10 TO 30 AMP FUSE CURRENT RATING; 600 VOLT AC/DC FUSE VOLTAGE RATING
Additional Information
Fuse Current Rating
1/10 to 30 Amp
Fuse Voltage Rating
600 Volt AC/DC
Fuse Type
Class M
Clip Type
Spring
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
BM6031SQ
Model
BM
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 512, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat