TJS60 - 60A 600V Class T Fast Acting Cling Fuse

Eaton

  • $57.46 (Each)
  • $57.46 (Each)

  • $574.60 (Per 10)

In-Stock: 4 available locally (Phoenix, AZ) (change location)
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
TJS60
Manufacturer
Eaton
Manufacturer's Part Number
TJS60
Description
60A 600V Class T Fast Acting Cling Fuse
Eaton Edison TJS Fuse, 60 A, Class T, Non-Indicating, 200 Kaic At 600 Vac, Standard
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634807216 / 00782634807216
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.46 (Each)
Standard Packaging
$574.60 (Per 10)
Stock Availability
Phoenix
4 (Check another store)
All Stores
32
Resources
Images
 
 
TJS60 - Small Image
 
TJS60 - Large Image
 
TJS60 - Video
Attachments
 
 
TJS60 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac
amperage rating
60
Descriptions
Product Type
Class T Fast Acting 600V
extra long description
EFSE TJS60 CLASS T FAST ACTING 600V
Description
60A 600V CLASS T FAST ACTING CLING FUSE
Long Description
Eaton Edison TJS fuse, 60 A, Class T, Non-indicating, 200 kAIC at 600 Vac, Standard
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Additional Information
dimensions
1.5600 IN X 0.8750 IN X 0.8100 IN
Fuse Class
Class T
media
Yes
Manufacturer Information
Manufacturers Part Number
TJS60
Brand
EDISON
GTIN
00782634807216
UPC
782634807216
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

M-Z

Location Stock Available
These alternate items can be purchased instead of TJS60.
Jump To:

Similar Items

Similar items are close alternatives to TJS60, though they may not be 100% alike.

JLLS060 Is A Class T Fuse With An Ampere Rating Of 60 and Cartridge-Style Constr...
  • Our Part #: JLLS60
  • Phoenix Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JLLS060.T
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JLLS60 - Littelfuse

Phoenix Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Prot...
  • Our Part #: JJS60
  • Phoenix Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JJS-60
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JJS60 - Bussmann Fuses

Phoenix Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat