HU1109D9SMB - 9" 4.5W Led Uc 27K/3K/4K Select 300LM Black

Halo

  • $38.99 (Each)
  • $38.99 (Each)

  • $155.96 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU1109D9SMB
Manufacturer
Halo
Manufacturer's Part Number
HU1109D9SMB
Description
9" 4.5W Led Uc 27K/3K/4K Select 300LM Black
9" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, Matte Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083875245 / 00080083875245
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.99 (Each)
Standard Packaging
$155.96 (Per 4)
Resources
Images
 
 
HU1109D9SMB - Large Image
 
HU1109D9SMB - Small Image
Attachments
 
 
HU1109D9SMB - Specification Sheet
Brochures
 
 
HU1109D9SMB - Brochure
Other Links
 
 
HU1109D9SMB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.0375
Voltage Rating
120V
Wattage
4.5 W
Lamp Type
integrated LED
Material, Color, and Finish
Style
(blank)
Finish
MATTE BLACK
Descriptions
Description
9" 4.5W LED UC 27K/3K/4K SELECT 300LM BLACK
Product Type
HU11 Undercabinet 9" CCT Select BLK
extra long description
CLS HU1109D9SMB HU11 UNDERCABINET 9
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Long Description
9" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, Matte Black
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HU1109D9SMB
GTIN
00080083875245
UPC
080083875245
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
SURFACE
Packaging
Weight per each
0.68
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant
Application
lighting
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat