PD6V142E - Emergency Vert 42W Elec

Halo Commercial

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PD6V142E
Manufacturer
Halo Commercial
Manufacturer's Part Number
PD6V142E
Description
Emergency Vert 42W Elec
"00080083611812|0080083|080083611812|08008361181|61181|PD6V142E|6""(1)26W DTT, 26/32/42W TTT Vert 120-277|Cooper Lighting PD6V142E|Cooperlighting PD6V142E|Eaton / Cooper Lighting PD6V142E|Eaton Cooper Lighting PD6V142E|Eeton Cooper Lighting PD6V142E|Halo - Cooper Lighting PD6V142E|Halo Commercial PD6V142E"
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083611812 / 00080083611812
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PD6V142E - Other
 
PD6V142E - Other
 
PD6V142E - Other
Images
 
 
PD6V142E - Small Image
 
PD6V142E - Large Image
 
PD6V142E - Large Image
Attachments
 
 
PD6V142E - Specification Sheet
 
PD6V142E - Specification Sheet
Brochures
 
 
PD6V142E - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.152 at (277V)
Voltage Rating
120 - 277V 50/60 Hz
Lamp Type
COMPACT FLUORESCENT
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
fixture material
steel
Descriptions
Product Type
6"(1)26W DTT, 26/32/42W TTT Vert 120-277
Description
EMER VERT 42W ELEC
Long Description
"00080083611812|0080083|080083611812|08008361181|61181|PD6V142E|6""(1)26W DTT, 26/32/42W TTT VERT 120-277|Cooper Lighting PD6V142E|CooperLighting PD6V142E|Eaton / Cooper Lighting PD6V142E|Eaton Cooper Lighting PD6V142E|Eeton Cooper Lighting PD6V142E|HALO - COOPER LIGHTING PD6V142E|Halo Commercial PD6V142E"
Special Features
ENERGY STAR® qualified. Learn more at energystar.gov
Manufacturer Information
Manufacturers Part Number
PD6V142EEM
Brand
HALO COMMERCIAL
sub brand
PD6V142, PD6CPV142
GTIN
00080083611812
UPC
080083611812
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Recessed Commercial Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat