RA5606927WH - 5-6" Led Trim W/Gimbal 2700K Wide Flood

Halo

  • $69.92 (Each)
  • $69.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA5606927WH
Manufacturer
Halo
Manufacturer's Part Number
RA5606927WH
Description
5-6" Led Trim W/Gimbal 2700K Wide Flood
5/6" Retrofit Adjustable Led Module, 90CRI, 120V, 2700 K, Very Wide Flood, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083693221 / 00080083693221
Weight per unit
1.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.92 (Each)
Resources
Images
 
 
RA5606927WH - Large Image
 
RA5606927WH - Small Image
Attachments
 
 
RA5606927WH - Specification Sheet
Other Links
 
 
RA5606927WH - Other
 
RA5606927WH - Other
Brochures
 
 
RA5606927WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120V
amperage rating
83m
Lamp Type
LED
Descriptions
Long Description
5/6" Retrofit Adjustable LED Module, 90CRI, 120V, 2700 K, Very Wide Flood, White
Special Features
Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation
extra long description
CLS RA5606927WH 5/6" LED ADJ WHITE
Product Type
5/6" Led Adj White Baffle 90CRI 2700K
Description
5-6" LED TRIM W/GIMBAL 2700K WIDE FLOOD
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RA5606927WH
GTIN
00080083693221
UPC
080083693221
Taxonomies, Classifications, and Categories
Type
RA56 LED Retrofit Module
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.97
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat