SMD6R6930WH - *Delisted* 6" 10W Led Round Surface Mount 3000K

Halo

  • $30.58 (Each)
  • $30.58 (Each)

  • $183.48 (Per 6)

In-Stock: 3 available locally (Rockwall, TX) (change location)
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
SMD6R6930WH
Manufacturer
Halo
Manufacturer's Part Number
SMD6R6930WH
Description
*Delisted* 6" 10W Led Round Surface Mount 3000K
Surface Mount Downlight, 120 V, 80 Ma, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 H Average Life, Screw Base, Dimmable, 50 HZ;60 HZ, Matte White, 758 LM Brightness (Lumens), 8.813 In Height, 7-5/8 In Diameter, 1.799 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083767052 / 00080083767052
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.58 (Each)
Standard Packaging
$183.48 (Per 6)
Stock Availability
Rockwall
3 (Check another store)
DFW RDC
1
All Stores
128
Resources
Images
 
 
SMD6R6930WH - Video
 
SMD6R6930WH - Small Image
 
SMD6R6930WH - Large Image
 
SMD6R6930WH - Large Image
 
SMD6R6930WH - Large Image
 
SMD6R6930WH - Large Image
Specifications Sheets
 
 
SMD6R6930WH - Specification Sheet
Attachments
 
 
SMD6R6930WH - Specification Sheet
 
SMD6R6930WH - Specification Sheet
 
SMD6R6930WH - Specification Sheet
Brochures
 
 
SMD6R6930WH - Brochure
Other Links
 
 
SMD6R6930WH - Other
 
SMD6R6930WH - Other
 
SMD6R6930WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
80 mA
Material
Stainless Steel
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Number of Lamps
1
Wattage
10 W
Voltage Rating
120
amperage rating
80m
Material, Color, and Finish
Color
White
color temperature
3000 k
Color Rendering Index
90
Base Type
Screw
Finish
Matte White
Style
(blank)
Dimensions and Weight
Diameter
7-5/8 in;193 mm
Height
8.813 in
Descriptions
Description
6" 10W LED ROUND SURFACE MOUNT 3000K
Product Type
Surface Mount Downlight
Long Description
Surface Mount Downlight, 120 V, 80 mA, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 h Average Life, Screw Base, Dimmable, 50 Hz;60 Hz, Matte White, 758 lm Brightness (Lumens), 8.813 in Height, 7-5/8 in Diameter, 1.799 lb
Features
The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD6 (6”) is available in 120v through 277v configurations and is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5” and 6” aperture IC and Non-IC recessed housings.
Short Description
Surface Mount Downlight, 80 mA, 9.6 W
Special Features
Ultra-low profile surface luminaire with wide distribution
extra long description
ETNCL SMD6R6930WH 6"ROUNDSURFACEMOU
Additional Information
Total Wattage
9.6 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
758 lm
includes
LED Quick Wiring Connector
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
package quantity
6 PK;1 CT
media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD6R6930WH
sub brand
SMD6 LED 6" Round/Square Surface-Mount Downlights
GTIN
00080083767052
UPC
080083767052
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD6 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.799 lb
Weight per each
1.7999
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
Application
Lighting;Closets;Storage Areas;Attics and Basements
Energy Star
yes
Mounting
Surface or Recessed
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SMD6R6930WH.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SMD6R6930WH.

*Delisted* 6" 10W Led Round Surface Mount 3000K
  • Our Part #: SMD6R6930WH
  • Rockwall Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SMD6R6930WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($183.48) ·
SMD6R6930WH - Cooper Lighting Solutions

Rockwall Availability: In Stock

Total Availability: In Stock

Book Price

$30.58

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to SMD6R6930WH, though they may not be 100% alike.

6" Round Surface Mount Downlight, 600 Lumen Series, 90CRI, 2700K - 5000K Field S...
  • Our Part #: SMD6R69SWH
  • Rockwall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SMD6R69SWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($237.54) ·
SMD6R69SWH - Cooper Lighting Solutions

Rockwall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.59

Each

QTY:
Each
Add
Led J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit...
  • Our Part #: 8556WH
  • Rockwall Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 8556WH
  • Manufacturer: ROY
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.93) ·
8556WH - Royal Pacific, LTD.

Rockwall Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$28.93

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Surface Led Downlight, 120 V, 0.10 Ma, 12.2 W, E26 Base, Die-Cast Aluminum, Whit...
  • Our Part #: SLD606830WH
  • Rockwall Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLD606830WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLD606830WH - Cooper Lighting Solutions

Rockwall Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Surface Led Downlight, 120 V, 0.1 A, 12.2 W, White, Die Cast Aluminum, 760 LM Br...
  • Our Part #: SLD606830WHJB
  • Rockwall Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLD606830WHJB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLD606830WHJB - Cooper Lighting Solutions

Rockwall Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat