Item Comparison: SMD6R69SWH, SMD6R6930WH

Item

SMD6R69SWH - 6" 9W Led Round Surface Mount CCT Selectable - Halo

SMD6R69SWH
6" 9W Led Round Surface Mount CCT Selectable

$39.59 Each

$237.54 (6 Each)

QTY:
Each
Add
SMD6R6930WH - *Delisted* 6" 10W Led Round Surface Mount 3000K - Halo

SMD6R6930WH
*Delisted* 6" 10W Led Round Surface Mount 3000K

$30.58 Each

$183.48 (6 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 494 206
Vendor Halo Halo
Catalog Number SMD6R69SWH SMD6R6930WH
Manufacturer Number SMD6R69SWH SMD6R6930WH
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Surface Architectural & SP
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111530 - Commercial downlighting fixture 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083020942 00080083767052
Weight per package 1.799 (lbs/each) 1.7999 (lbs/each)
Description SMD6R69SWH 6" 9W Led Round Surface Mount CCT Selectable
6" Round Surface Mount Downlight, 600 Lumen Series, 90CRI, 2700K - 5000K Field Selectable CCT, Matte White Finish
SMD6R6930WH *Delisted* 6" 10W Led Round Surface Mount 3000K
Surface Mount Downlight, 120 V, 80 Ma, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 H Average Life, Screw Base, Dimmable, 50 HZ;60 HZ, Matte White, 758 LM Brightness (Lumens), 8.813 In Height, 7-5/8 In Diameter, 1.799 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.59 (Each) $30.58 (Each)
Carton/Reel $39.59 (1 Each) $30.58 (1 Each)
Standard Packaging/Reel $237.54 (6 Each) $183.48 (6 Each)
amperage rating 0.08A at 120V 80m
Ballast Type - N/A
Current Rating - 80 mA
Lamp Included - Yes
Lamp Type LED LED
Material - Stainless Steel
Number of Lamps 1 1
Voltage Rating 120V 120
Wattage - 10 W
Base Type - Screw
Color - White
Color Rendering Index - 90
color temperature - 3000 k
Finish - Matte White
Style (blank) (blank)
Diameter - 7-5/8 in;193 mm
Height - 8.813 in
Description 6" 9W LED ROUND SURFACE MOUNT CCT SELECTABLE 6" 10W LED ROUND SURFACE MOUNT 3000K
extra long description CLS SMD6R69SWH HALO SMD6 RD SELECT ETNCL SMD6R6930WH 6"ROUNDSURFACEMOU
Features - The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD6 (6”) is available in 120v through 277v configurations and is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5” and 6” aperture IC and Non-IC recessed housings.
Long Description 6" Round Surface Mount Downlight,600 Lumen Series,90CRI, 2700K - 5000K Field Selectable CCT,Matte White finish Surface Mount Downlight, 120 V, 80 mA, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 h Average Life, Screw Base, Dimmable, 50 Hz;60 Hz, Matte White, 758 lm Brightness (Lumens), 8.813 in Height, 7-5/8 in Diameter, 1.799 lb
Product Type Halo SMD6 RD Select 90CRI 600LM LD Surface Mount Downlight
Short Description - Surface Mount Downlight, 80 mA, 9.6 W
Special Features 1/2" ultra-low profile lens downlight with wide distribution Ultra-low profile surface luminaire with wide distribution
average life - 50000 h
Brightness (Lumens) - 758 lm
dimmable - Yes
includes - LED Quick Wiring Connector
media - Yes
package quantity - 6 PK;1 CT
Socket Type N/A -
Standards Met - UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
Total Wattage - 9.6 W
Brand HALO HALO
Manufacturers Part Number SMD6R69SWH SMD6R6930WH
sub brand - SMD6 LED 6" Round/Square Surface-Mount Downlights
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type SMD6 LED SMD6 LED
Manufacturer Status - Inactive
Weight - 1.799 lb
Application lighting Lighting;Closets;Storage Areas;Attics and Basements
Energy Star - yes
Frequency Rating - 50 Hz;60 Hz
Mounting Ceiling/Wall Mount Surface or Recessed
standard cULus Listed;Wet Locations Listed;Damp Locations Listed;AIR-TITE (TM) Certified ASTM E283;NFPA;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant;LM79/LM80 Compliant;Title 20 Compliant cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat