BR612L125FP - 1PH 125A Mlo 6/12 Cir Al Bus Flush Cover

Eaton

  • $67.08 (Each)
  • $67.08 (Each)

In-Stock: 1 available locally (Mineral Wells, TX) (change location)
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
BR612L125FP
Manufacturer
Eaton
Manufacturer's Part Number
BR612L125FP
Description
1PH 125A Mlo 6/12 Cir Al Bus Flush Cover
Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Flush Mount (Trim)
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676002028 / 00786676002028
Weight per unit
9.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.08 (Each)
Stock Availability
Mineral Wells
1 (Check another store)
DFW RDC
41
All Stores
79
Resources
Images
 
 
BR612L125FP - Small Image
 
BR612L125FP - Large Image
 
BR612L125FP - Large Image
Attachments
 
 
BR612L125FP - Specification Sheet
Brochures
 
 
BR612L125FP - Brochure
Other Links
 
 
BR612L125FP - Other
 
BR612L125FP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Material
Metallic
Wire Size
#14 to #1 AWG
interrupt rating
10 kAIC
Cover Type
Cover not included
Phase
1
amperage rating
125
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
11 in;279.4 mm
Width
11
Height
13
Depth
3.56
Size
7
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V ac, #14 to #1 AWG Wire Size, Metallic Material, Aluminum Bus Material, 11 in Overall Length, 3.56 in Overall Width, 13 in Overall Height, Flush Mount (Trim)
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 6/12 C, 125 A
Description
1PH 125A MLO 6/12 CIR AL BUS FLUSH COVER
extra long description
ETN BR612L125FP 1PH/BR LC 125A MLO
Special Features
Current design
Additional Information
number of spaces
6
Number of Circuits
12
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.56 in;90.5 mm
Overall Height
13 in;330.2 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Mounting Type
Flush Mount (Trim)
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR612L125FP
GTIN
00786676002028
UPC
786676002028
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
9.3
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Flush Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR612L125FP.
Jump To:

Similar Items

Similar items are close alternatives to BR612L125FP, though they may not be 100% alike.

Main Lug Load Center, 8 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg ...
  • Our Part #: BR816L125FP
  • Mineral Wells Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR816L125FP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.02) ·
BR816L125FP - Eaton Corp

Mineral Wells Availability: In Stock

Total Availability: In Stock

Book Price

$105.02

Each

QTY:
Each
Add
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg W...
  • Our Part #: CH8L125FP
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH8L125FP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.83) ·
CH8L125FP - Eaton Corp

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.83

Each

QTY:
Each
Add
Eaton Eaton BR Main Lug Loadcenter, 125 A, 7, Aluminum, Nema 1, Metallic, 10 Kai...
  • Our Part #: BR612L125FDP
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR612L125FDP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.08) ·
BR612L125FDP - Eaton Corp

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$92.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR612L125FP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR612L125FDP Eaton 00786676001311
BR612L125FP Eaton 00786676002028
1D519 WW GRAINGER n/a
HOM612L100F Schneider Electric 00785901061182

* All prices subject to change.

Begin Live Chat