DH361FGK - 30A 600V Fused Saftey Switch

Eaton

  • $317.12 (Each)
  • $317.12 (Each)

Availability: In Stock Locally
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
DH361FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH361FGK
Description
30A 600V Fused Saftey Switch
Eaton Custom Single-Throw Fused Safety Switch, 30 A, Nema 1, Painted Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 7.5, 10/ 15, 20 HP (1/3PH @480, 600 V), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Fusible Heavy Duty Safety Switches
UNSPSC
N/A
UPC/GTIN
782113205489 / 00782113205489
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$317.12 (Each)
Resources
Tech Bulletins
 
 
DH361FGK - Tech Bulletin
Images
 
 
DH361FGK - Large Image
 
DH361FGK - Small Image
 
DH361FGK - Large Image
Other Links
 
 
DH361FGK - Other
Brochures
 
 
DH361FGK - Brochure
Attachments
 
 
DH361FGK - Specification Sheet
Specifications Sheets
 
 
DH361FGK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
600 V
Material
Painted Steel
Poles
Three-pole
Dimensions and Weight
Depth
22.5000
Height
9.0000
Width
9.5000
Descriptions
Features
With more than 120 years of design, manufacturing, and industry experience, as well as more than 12 years providing custom solutions, there's a good chance that Eaton already has a solution to your customization need.
Description
30A 600V FUSED SAFTEY SWITCH
Long Description
Eaton Custom single-throw fused safety switch, 30 A, NEMA 1, Painted steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 7.5, 10/ 15, 20 hp (1/3PH @480, 600 V), #14-#2 Cu/Al
Product Type
30A/3P HD Fusible Sfty SW 600V N1
extra long description
ETN DH361FGK 30A/3P HD FUSIBLE Sfty
Additional Information
dimensions
22.5000 IN X 9.5000 IN X 9.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DH361FGK
GTIN
00782113205489
UPC
782113205489
Taxonomies, Classifications, and Categories
Type
Single-throw fused safety switch
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat