HMCPJ250G5L - HMCPJ 250A Frame 750-1500 A Trip Range W/ STL. Col

Eaton

  • $1628.11 (Each)
  • $1,628.11 (Each)
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
HMCPJ250G5L
Manufacturer
Eaton
Manufacturer's Part Number
HMCPJ250G5L
Description
HMCPJ 250A Frame 750-1500 A Trip Range W/ STL. Col
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 250 A, Three-Pole, Adjustable, Frame J-K, 750-1500 A, 600 V, 250 VDC, Series G, Line and Load
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Circuit Protector Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782113704197 / 00782113704197
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,628.11 (Each)
Resources
Images
 
 
HMCPJ250G5L - Large Image
 
HMCPJ250G5L - Large Image
 
HMCPJ250G5L - Large Image
 
HMCPJ250G5L - Small Image
 
HMCPJ250G5L - Video
Attachments
 
 
HMCPJ250G5L - Specification Sheet
Other Links
 
 
HMCPJ250G5L - Other
 
HMCPJ250G5L - Other
 
HMCPJ250G5L - Other
Brochures
 
 
HMCPJ250G5L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
250 A
Poles
Three-pole
Descriptions
Description
HMCPJ 250A FRAME 750-1500 A TRIP RANGE W/ STL. COL
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 250 A, Three-pole, Adjustable, Frame J-K, 750-1500 A, 600 V, 250 Vdc, Series G, Line and load
Product Type
HMCPJ 250A FRM 750-1500A Trip RNG W/STL
extra long description
ETN HMCPJ250G5L HMCPJ 250A FRM 750-
Additional Information
dimensions
3.5700 IN X 4.1300 IN X 7.0000 IN
Trip Type
Adjustable
media
Yes
Manufacturer Information
Manufacturers Part Number
HMCPJ250G5L
Brand
Eaton
GTIN
00782113704197
UPC
782113704197
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat