14W47 - Plug WT 15A 125V 2P3W STR Yl

Eaton

  • $34.42 (Each)
  • $34.42 (Each)

  • $344.20 (Per 10)

In-Stock: 3 available locally (McKinney, TX) (change location)
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
14W47
Manufacturer
Eaton
Manufacturer's Part Number
14W47
Description
Plug WT 15A 125V 2P3W STR Yl
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.29 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893630953 / 00040893630953
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.42 (Each)
Standard Packaging
$344.20 (Per 10)
Stock Availability
McKinney
3 (Check another store)
DFW RDC
21
All Stores
328
Resources
Images
 
 
14W47 - Small Image
 
14W47 - Large Image
 
14W47 - Large Image
 
14W47 - Large Image
 
14W47 - Large Image
 
14W47 - Large Image
 
14W47 - Large Image
 
14W47 - Large Image
 
14W47 - Large Image
 
14W47 - Large Image
 
14W47 - Large Image
 
14W47 - Large Image
 
14W47 - Video
360 Images
 
 
14W47 - 360 Image
Attachments
 
 
14W47 - Specification Sheet
Other Links
 
 
14W47 - Other
 
14W47 - Other
 
14W47 - Other
 
14W47 - Other
 
14W47 - Other
 
14W47 - Other
 
14W47 - Other
 
14W47 - Other
 
14W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Rubber
Wire Size
0 to #14 AWG
Voltage Rating
125 V
Material, Color, and Finish
Color
Yellow;Black
Dimensions and Weight
Diameter
3.25 in;0.38 to 1.00 in (Cord)
Descriptions
Product Type
Straight Blade Plug
Description
PLUG WT 15A 125V 2P3W STR YL
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 in;0.38 to 1.00 in (Cord) Diameter, 0 to #14 AWG Wire Size, 0.29 lb
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - Severe Duty NEMA 5-15, 2-Pole/3-Wire. Designed specifically for use in tough industrial applications, these plugs and connectors take a beating and continue to deliver reliable performance in harsh industrial environments
Short Description
15 A, 125 V, Straight Blade Plug, Yellow;Black
Special Features
Rubber Housing;Nickel Plated Blades & Contacts
extra long description
EWD 14W47 Plug WT 15A 125V 2P3W Str
Additional Information
package quantity
1 CT;10 PK
Standards Met
UL 498;NAFTA Compliant;RoHS Compliant
Made in USA
yes
dimensions
1.8100 IN X 1.8100 IN X 3.4400 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
14W47
GTIN
00040893630953
UPC
040893630953
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight
0.29 lb
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-15P
standard
cULus Listed
environmental conditions
Damp/Wet
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 14W47.
Jump To:

Similar Items

Similar items are close alternatives to 14W47, though they may not be 100% alike.

Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperat...
  • Our Part #: 14W47
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14W47
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($308.60) ·
14W47 - Molex LLC

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.86

Each

QTY:
Each
Add
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Tem...
  • Our Part #: 14W47
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14W-47
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($282.60) ·
14W47 - Pass & Seymour/Legrand

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.26

Each

QTY:
Each
Add
Straight Blade Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Yellow (Handle), -40 °C O...
  • Our Part #: HBL14W47A
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL14W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($739.75) ·
HBL14W47A - Hubbell Wiring Devices

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 14W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14W47 Eaton Wiring Devices 00040893630953
1510-PW6P Ericson 00782862824764
HBL14W47 Hubbell Wiring Device-Kellems 00783585013008
HBL14W47A Hubbell Wiring Device-Kellems 00783585131191
14W47 Leviton 00078477848296
14W47 Legrand Pass & Seymour 00785007114140
14W47 Woodhead 00786788710026
14W47H Hubbell Wiring Device-Kellems 00783585184012

* All prices subject to change.

Begin Live Chat