14W47 - Watertite Plug Nema 5-15P

Woodhead

  • $32.93 (Each)
  • $32.93 (Each)

  • $329.30 (Per 10)
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
14W47
Manufacturer
Woodhead
Manufacturer's Part Number
14W47
Description
Watertite Plug Nema 5-15P
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 In Length, #14 to #0 Awg Wire Size, Vapor and Water Resistant, 113.851 G
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788710026 / 00786788710026
Weight per unit
0.251 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.93 (Each)
Standard Packaging
$329.30 (Per 10)
Resources
Images
 
 
14W47 - Small Image
 
14W47 - Large Image
 
14W47 - Large Image
Specifications Sheets
 
 
14W47 - Specification Sheet
Other Links
 
 
14W47 - Other
Attachments
 
 
14W47 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Nickel-plated Brass (Plug Blades and Connector Contacts);NEoTEX(R) Paracril OZO rubber (Outer Housing and Grommet);Stainless Steel (Face Screws);Nylon (Face Insert);Brass (Wire Saddle Clamp)
Terminal Type
Screw
Wire Size
#14 to #0 AWG
Voltage Rating
125
amperage rating
15.0A
Poles
2
Material, Color, and Finish
Color
Yellow
Finish
Nickel Plated (Plug Blades and Connector Contacts)
Dimensions and Weight
Length
3.25 in
Descriptions
Description
WATERTITE PLUG NEMA 5-15P
Product Type
Watertite Plug
Long Description
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow,-40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 in Length, #14 to #0 AWG Wire Size, Vapor and Water Resistant, 113.851 g
Features
Woodhead Watertite Wet-Location Wiring Devices set the standard for the roughest, wettest and most abrasive environments while meeting NEMA type 4, 4X, 6, 6P, IP65, IP66, and IP67 standards.Electrical connections that are exposed to harsh environments both indoor and outdoor require a watertight connection to eliminate or reduce the risk of electrical shock. The Woodhead Watertite product line is the first in the industry allowing for a totally integrated watertight safety system with robust enclosures, pl
Short Description
Watertite Plug, 15 A, 125 V, Yellow, #14 to #0 AWG Wire Size
Special Features
Multiple Seal Plug/Connector Interface Keeps Out Contaminants;Floating Blade Construction Provides Self-Alignment, And A Better Mechanical And Electrical Connection Minimizing Wear And Heat Generation;Transparent Wiring Guide to Verify All Wire Strands Are In Place Before Securing Wire
extra long description
WOOD 14W47 WATERTITE PLUG NEMA 5-15
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Vapor and Water Resistant
package quantity
1 CT;25 PK
Standards Met
UL File No.: E10176;CSA File No.: LR6837
Made in USA
yes
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
14W47
sub brand
Watertite Extreme
GTIN
00786788710026
UPC
786788710026
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
PLUG
Packaging
Weight
113.851 g
Weight per each
0.251
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 4/4X/6/6P;5-15P
Application
Industrial
environmental conditions
IP69K
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 14W47.
Jump To:

Similar Items

Similar items are close alternatives to 14W47, though they may not be 100% alike.

Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Materia...
  • Our Part #: 14W47
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 14W47
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($294.50) ·
14W47 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.45

Each

QTY:
Each
Add
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Tem...
  • Our Part #: 14W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14W47
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($243.80) ·
14W47 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.38

Each

QTY:
Each
Add
Straight Blade Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Yellow (Handle), -40 °C O...
  • Our Part #: HBL14W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL14W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($728.25) ·
HBL14W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 14W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14W47 Eaton Wiring Devices 00040893630953
1510-PW6P Ericson 00782862824764
HBL14W47 Hubbell Wiring Device-Kellems 00783585013008
HBL14W47A Hubbell Wiring Device-Kellems 00783585131191
14W47 Leviton 00078477848296
14W47 Legrand Pass & Seymour 00785007114140
14W47 Woodhead 00786788710026
14W47H Hubbell Wiring Device-Kellems 00783585184012

* All prices subject to change.

Begin Live Chat