Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Woodhead |
Catalog Number |
14W47 |
14W47 |
Manufacturer Number |
14W47 |
14W47 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893630953 |
00786788710026 |
Weight per package |
1 (lbs/each) |
0.251 (lbs/each) |
Description |
14W47 Plug WT 15A 125V 2P3W STR Yl
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.29 LB
|
14W47 Watertite Plug Nema 5-15P
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 In Length, #14 to #0 Awg Wire Size, Vapor and Water Resistant, 113.851 G
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.45 (Each) |
$32.93 (Each) |
Carton/Reel |
$29.45 (1 Each) |
$32.93 (1 Each) |
Standard Packaging/Reel |
$294.50 (10 Each) |
$329.30 (10 Each) |
|
amperage rating |
- |
15.0A |
Current Rating |
15 A |
15 A |
Material |
Rubber |
Nickel-plated Brass (Plug Blades and Connector Contacts);NEoTEX(R) Paracril OZO rubber (Outer Housing and Grommet);Stainless Steel (Face Screws);Nylon (Face Insert);Brass (Wire Saddle Clamp) |
Number of Wires |
3 |
- |
Poles |
- |
2 |
Terminal Type |
- |
Screw |
Voltage Rating |
125 V |
125 |
Wire Size |
0 to #14 AWG |
#14 to #0 AWG |
|
Color |
Yellow;Black |
Yellow |
Finish |
- |
Nickel Plated (Plug Blades and Connector Contacts) |
|
Diameter |
3.25 in;0.38 to 1.00 in (Cord) |
- |
Length |
- |
3.25 in |
|
Description |
PLUG WT 15A 125V 2P3W STR YL |
WATERTITE PLUG NEMA 5-15P |
extra long description |
EWD 14W47 Plug WT 15A 125V 2P3W Str |
WOOD 14W47 WATERTITE PLUG NEMA 5-15 |
Features |
Industrial Specification Grade Straight Blade Plugs & Connectors - Severe Duty NEMA 5-15, 2-Pole/3-Wire. Designed specifically for use in tough industrial applications, these plugs and connectors take a beating and continue to deliver reliable performance in harsh industrial environments |
Woodhead Watertite Wet-Location Wiring Devices set the standard for the roughest, wettest and most abrasive environments while meeting NEMA type 4, 4X, 6, 6P, IP65, IP66, and IP67 standards.Electrical connections that are exposed to harsh environments both indoor and outdoor require a watertight connection to eliminate or reduce the risk of electrical shock. The Woodhead Watertite product line is the first in the industry allowing for a totally integrated watertight safety system with robust enclosures, pl |
Long Description |
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 in;0.38 to 1.00 in (Cord) Diameter, 0 to #14 AWG Wire Size, 0.29 lb |
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow,-40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 in Length, #14 to #0 AWG Wire Size, Vapor and Water Resistant, 113.851 g |
Product Type |
Plug WT 15A 125V 2P3W STR Yl |
Watertite Plug |
Short Description |
15 A, 125 V, Straight Blade Plug, Yellow;Black |
Watertite Plug, 15 A, 125 V, Yellow, #14 to #0 AWG Wire Size |
Special Features |
Rubber Housing;Nickel Plated Blades & Contacts |
Multiple Seal Plug/Connector Interface Keeps Out Contaminants;Floating Blade Construction Provides Self-Alignment, And A Better Mechanical And Electrical Connection Minimizing Wear And Heat Generation;Transparent Wiring Guide to Verify All Wire Strands Are In Place Before Securing Wire |
|
dimensions |
1.8100 IN X 1.8100 IN X 3.4400 IN |
- |
Maximum Operating Temperature |
- |
+75 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
1 CT;10 PK |
1 CT;25 PK |
Resistance Properties |
- |
Vapor and Water Resistant |
Standards Met |
UL 498;NAFTA Compliant;RoHS Compliant |
UL File No.: E10176;CSA File No.: LR6837 |
|
|
Brand |
Eaton Wiring Devices |
Woodhead |
Manufacturers Part Number |
14W47 |
14W47 |
sub brand |
- |
Watertite Extreme |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Watertight |
PLUG |
|
|
Application |
Industrial |
Industrial |
environmental conditions |
Damp/Wet |
IP69K |
nema rating |
5-15P |
NEMA 4/4X/6/6P;5-15P |
standard |
cULus Listed |