35354A - RJ14 & Coax Combo Jack

Eaton

  • $1.64 (Each)
  • $1.64 (Each)

  • $32.80 (Per 20)

  • $164.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35354A
Manufacturer
Eaton
Manufacturer's Part Number
3535-4A
Description
RJ14 & Coax Combo Jack
Comb 4 Cond Phone Jack/Coax Conn STD Al
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664556272 / 00032664556272
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Standard Packaging
$32.80 (Per 20)
Resources
Images
 
 
35354A - Small Image
 
35354A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Almond
Dimensions and Weight
Size
2.75 In Width X 4.50 In Height
Descriptions
Product Type
Comb 4 Cond Phone Jack/Coax Conn STD Al
Description
RJ14 & COAX COMBO JACK
Long Description
Comb 4 Cond Phone Jack/Coax Conn Std AL
Special Features
Telecom/Data Comb 4 Cond Phone Jack/Coax Conn Std AL
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3535-4A
sub brand
Eaton
GTIN
00032664556272
UPC
032664556272
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Residential
Availability
Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential Telecom/Data
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat