7728LASP - Switch Deco Comb SP/SP 15A 120/277V La

Eaton

  • $20.50 (Each)
  • $20.50 (Each)

  • $205.00 (Per 10)

In-Stock: 1 available locally (Katy, TX) (change location)
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
7728LASP
Manufacturer
Eaton
Manufacturer's Part Number
7728LASP
Description
Switch Deco Comb SP/SP 15A 120/277V La
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, Light Almond, Screw Connection, Paddle Actuator, 1.30 (W) X 1.08 (D) X 4.19 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664664755 / 00032664664755
Weight per unit
0.229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.50 (Each)
Standard Packaging
$205.00 (Per 10)
Stock Availability
Katy
1 (Check another store)
Houston RDC
0
All Stores
86
Resources
Images
 
 
7728LASP - Large Image
 
7728LASP - Large Image
 
7728LASP - Large Image
 
7728LASP - Large Image
 
7728LASP - Large Image
 
7728LASP - Large Image
 
7728LASP - Small Image
 
7728LASP - Large Image
Specifications Sheets
 
 
7728LASP - Specification Sheet
Attachments
 
 
7728LASP - Specification Sheet
Brochures
 
 
7728LASP - Brochure
Other Links
 
 
7728LASP - Other
 
7728LASP - Other
 
7728LASP - Other
 
7728LASP - Other
 
7728LASP - Other
 
7728LASP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, Light Almond, Screw Connection, Paddle Actuator, 1.30 (W) x 1.08 (D) x 4.19 (H) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 lb
Features
Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker panels. 120/277V/AC rating is ideal for incandescent or fluorescent lighting fixtures. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use.
Short Description
15 A, 120/277 VAC, Decorator Switch, Light Almond
Special Features
Wiring Type Back and Side Wire
extra long description
EWD 7728LA-SP Switch Deco Comb SP/S
Description
SWITCH DECO COMB SP/SP 15A 120/277V LA
Additional Information
Number of Ways
3
Connection Type
Screw
actuator type
Paddle
Mounting Type
Screw
dimensions
1.30 (W) x 1.08 (D) x 4.19 (H) in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7728LASP
GTIN
00032664664755
UPC
032664664755
Taxonomies, Classifications, and Categories
Type
Commercial grade combination switch
Category Description
Commercial receptacles
Packaging
Weight
0.5 lb
Weight per each
0.229
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7728LASP.
Jump To:

Similar Items

Similar items are close alternatives to 7728LASP, though they may not be 100% alike.

Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Light Almon...
  • Our Part #: RCD11LA
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RCD11LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($208.92) ·
RCD11LA - Pass & Seymour/Legrand

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7728LASP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCD101LA Bryant Electric 00883778119118
7728BK Eaton Wiring Devices 00032664670633
7728LA Eaton Wiring Devices 00032664664755
62834-BK Enerlites 00883951413385
62834-LA Enerlites 00883951413378
RCD101BK Hubbell Wiring Device-Kellems 00883778110245
5634 Leviton 00078477024973
5634-T Leviton 00078477275184
RCD11BKCC6 Legrand Pass & Seymour 00785007054835
RCD11LA Legrand Pass & Seymour 00785007054866
TM811-BKCC Legrand Pass & Seymour 00785007009071
TM811LACC Legrand Pass & Seymour 00785007009033
3271BK Eaton Wiring Devices n/a
3271LA Eaton Wiring Devices n/a

* All prices subject to change.

Begin Live Chat