RB300A - Eaton Rhinobox Power Distribution Unit, 50A, Weath

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 9,999)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB300A
Manufacturer
Eaton
Manufacturer's Part Number
RB300A
Description
Eaton Rhinobox Power Distribution Unit, 50A, Weath
Eaton Rhinobox Power Distribution Unit, 50A, Weatherproof, Nema 3R, Dupx Autores, Red, Cold-Rolled 18 Gauge Steel, 120/240V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Wiring Devices
UNSPSC
39121017 - Power distribution units PDUs
UPC/GTIN
032664677526 / 00032664677526
Weight per unit
37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RB300A - Large Image
 
RB300A - Small Image
Attachments
 
 
RB300A - Specification Sheet
Other Links
 
 
RB300A - Other
Brochures
 
 
RB300A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Rhinobox 50A125/250V NEMA3R Dupx Autores
Features
Eaton's Arrow Hart heavy-duty RhinoBox temporary power distribution centers provide "plug and power" capability, multiple configuration options, and automatic GFCI reset for reliable temporary power.
extra long description
EWD RB300A RhinoBox 50A125/250V NEM
Description
EATON RHINOBOX POWER DISTRIBUTION UNIT, 50A, WEATH
Long Description
Eaton RhinoBox power distribution unit, 50A, Weatherproof, NEMA 3R, DUPX AutoRes, Red, Cold-rolled 18 gauge steel, 120/240V
Special Features
RhinoBox
Additional Information
dimensions
22.7000 IN X 16.8000 IN X 12.4000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
RB300A
GTIN
00032664677526
UPC
032664677526
Taxonomies, Classifications, and Categories
Type
Power distribution unit
Packaging
Weight per each
37
Carton
1
Package
9999
Uses, Certifications, and Standards
standard
cETLus,NOM
Application
Ind Facilities & Factories - Facility - Other
environmental conditions
Weatherproof
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat