S1966SP - Cover 1G Deco Wet Loc Horiz Die Cast Gy

Eaton

  • $12.69 (Each)
  • $12.69 (Each)

  • $126.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1966SP
Manufacturer
Eaton
Manufacturer's Part Number
S1966-SP
Description
Cover 1G Deco Wet Loc Horiz Die Cast Gy
Self Closing Receptacle Cover, 1 Gang, 4.57 (W) X 2.81 (H) In, 0.55 In Thickness, Wall Mount, Metallic Material, Gray, Electrostatically Painted Baked Powder Coated
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664313004 / 00032664313004
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.69 (Each)
Standard Packaging
$126.90 (Per 10)
Resources
Attachments
 
 
S1966SP - Specification Sheet
Images
 
 
S1966SP - Large Image
 
S1966SP - Large Image
 
S1966SP - Large Image
 
S1966SP - Small Image
 
S1966SP - Large Image
Other Links
 
 
S1966SP - Other
 
S1966SP - Other
 
S1966SP - Other
Brochures
 
 
S1966SP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metallic
Material, Color, and Finish
Color
Gray
Finish
Electrostatically Painted Baked Powder Coated
Dimensions and Weight
Thickness
0.55 in
Descriptions
Description
COVER 1G DECO WET LOC HORIZ DIE CAST GY
Product Type
Self Closing Receptacle Cover
Long Description
Self Closing Receptacle Cover, 1 Gang, 4.57 (W) x 2.81 (H) in, 0.55 in Thickness, Wall Mount, Metallic Material, Gray, Electrostatically Painted Baked Powder Coated
Features
Weatherproof or protective only 1-Gang, self-closing lids 1-Gang, stay open lids
Short Description
1 Gang, Wall Mount, Self Closing Receptacle Cover, Gray
Special Features
Self Closing Type
extra long description
EWD S1966-SP Cover 1G Deco Wet Loc
Additional Information
package quantity
1 ct
Standards Met
NAFTA Compliant;UL Listed;NAFTA Compliant;Listed to UL514D, File no. E33216;CSA Certified to C22.2, no. 42.1
Made in USA
yes
dimensions
4.57 (W) x 2.81 (H) in
Mounting Type
Wall Mount
for use with
Receptacle
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
S1966-SP
GTIN
00032664313004
UPC
032664313004
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.395
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat