T+PR0 - Electrical Tester

Fluke

  • $176.22 (Each)
  • $176.22 (Each)

  • $528.66 (Per 3)
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
T+PR0
Manufacturer
Fluke
Manufacturer's Part Number
T+PRO
Description
Electrical Tester
Electrical Tester Has All Of The Advantages Of A Traditional Solenoid Tester, With Added Functionality, But None Of The Typical Drawbacks. With Voltage Measurement, Continuity, Built-In Flashlight, Gfci Trip Capability, and The Legendary Ruggedness and Reliability Of Fluke, The Tester Is An Excellent Choice For Most Residential, Commercial, and Industrial Applications. The 1AC-Ii Is The Pocket-Sized Voltage Detector That Can Quickly Test For Energized Circuits – A Must Have For Any Electrician.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969327923 / 00095969327923
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.22 (Each)
Standard Packaging
$528.66 (Per 3)
Resources
Images
 
 
T+PR0 - Large Image
 
T+PR0 - Small Image
Other Links
 
 
T+PR0 - Other
Attachments
 
 
T+PR0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Voltage Rating
600
Descriptions
Description
ELECTRICAL TESTER
extra long description
FLK T+PRO ELECTRICAL TSTR, 7.6 X 2.
Product Type
Electrical TSTR, 7.6 X 2.15 X 1.3 In
Long Description
Electrical Tester has all of the advantages of a traditional solenoid tester, with added functionality, but none of the typical drawbacks. With voltage measurement, continuity, built-in flashlight, GFCI trip capability, and the legendary ruggedness and reliability of Fluke, the tester is an excellent choice for most residential, commercial, and industrial applications. The 1AC-II is the pocket-sized voltage detector that can quickly test for energized circuits – a must have for any electrician.
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
T+PRO
GTIN
00095969327923
UPC
095969327923
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.1
Carton
1
Package
3
Uses, Certifications, and Standards
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T+PR0.
Jump To:

Similar Items

Similar items are close alternatives to T+PR0, though they may not be 100% alike.

Ideal 200A Ac TRMS Split Jaw Meter
  • Our Part #: 61405
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-405
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.43) ·
61405 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.43

Each

QTY:
Each
Add
Ideal Voltage & Continuity Tester
  • Our Part #: 61557
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 61-557
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($55.97) ·
61557 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$55.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat