CWT4RR20 - Cable Wraptor XL Black/Red Register Display

Gardner Bender

  • $9.30 (Each)
  • $9.30 (Each)

  • $186.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWT4RR20
Manufacturer
Gardner Bender
Manufacturer's Part Number
Y8MRB1
Description
Cable Wraptor XL Black/Red Register Display
Full Cycle Ratchet Crimper, #22-8 Awg, Embossment.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
26121635 - Cable reels
UPC/GTIN
032076077952 / 00032076077952
Weight per unit
0.193 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.30 (Each)
Standard Packaging
$186.00 (Per 20)
Resources
Images
 
 
CWT4RR20 - Large Image
 
CWT4RR20 - Small Image
Attachments
 
 
CWT4RR20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
10.56
Descriptions
Description
CABLE WRAPTOR XL BLACK/RED REGISTER DISPLAY
RATCHET CRIMPING TOOL
Product Type
Ratchet and Small Hand Tools
extra long description
BUR Y8MRB1 RATCHET CRIMPING TOOL
Long Description
Full Cycle Ratchet Crimper, #22-8 AWG, Embossment.
Gardner Be CW-T4RR20 Cable Wraptor
Special Features
Features: One Tool To Accommodate #22-8 AWG, Lightweight, Full Cycle Ratchet For Positive Crimping, Inspection (PG) Gauges Available To Check Each Groove, Each Indentor Has Its Own Identifying Mark For Inspectability, Jaw Opening Orientation, Molded Finger And Palm Grips And The Easy Reach Frame Minimize User Fatigue, Dieless: No, Handle Length: 9-1/2 IN, Weight: 1.21 LB, Wire Stripper: No, Crimps Coaxial Connectors: No, Wire Cutter: No
Additional Information
Warranty
5 year limited warranty
Tool Type
Full Cycle Ratchet Crimper
Manufacturer Information
Manufacturers Part Number
CW-T4RR20
Y8MRB1
Brand
BURNDY
Gardner Bender
sub brand
HYTOOL
GTIN
00032076077952
UPC
032076077952
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Fuses & Fuse Accessories
Type
Crimpers
Packaging
Weight per each
0.193
Carton
1
Package
20
Uses, Certifications, and Standards
Application
CRIMPING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat