250R4016PK - *Delisted* 250W 120V R40 Med Base Clear 6 Pack

Ge Current, A Daintree Company

  • $12.36 (Each)
  • $12.36 (Each)

  • $74.16 (Per 6)

Availability: In Stock Locally
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
250R4016PK
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
250R40/1-6PK-120
Description
*Delisted* 250W 120V R40 Med Base Clear 6 Pack
Ge, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 In Diameter, 6.56 In Length, Medium Screw (E26) Base, 5000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168377706 / 00043168377706
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.36 (Each)
Standard Packaging
$74.16 (Per 6)
Resources
Images
 
 
250R4016PK - Large Image
 
250R4016PK - Small Image
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
120.0
Wattage
250.0
Material, Color, and Finish
Color
Clear
Finish
Clear
Dimensions and Weight
Diameter
5.0
Length
6.56
Descriptions
Product Type
37770 Incandescent Lamps
extra long description
GEL 250R40/1-6PK-120 37770 INCAND
Description
250W 120V R40 MED BASE CLEAR 6 PACK
Long Description
GE, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 IN Diameter, 6.56 IN Length, Medium Screw (E26) Base, 5000 HR Average Life
Additional Information
lumens
2200.0
average life
5000.0
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
250R40/1-6PK-120
GTIN
00043168377706
UPC
043168377706
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.43
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Heat Lamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat