25T7N12014791 - 25W 120W Int Screw Incand Lamp

Ge

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 60)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25T7N12014791
Manufacturer
Ge
Manufacturer's Part Number
25T7N
Description
25W 120W Int Screw Incand Lamp
Ge Appliance 25 Watt T7 1-Pack
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168147910 / 00043168147910
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
25T7N12014791 - Small Image
 
25T7N12014791 - Large Image
Attachments
 
 
25T7N12014791 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
Finish
Clear Gloss
Color
Colorless
Dimensions and Weight
Diameter
0.875 in
Length
2.25 lb
Descriptions
Product Type
14791 Incandescent Lamps
Description
25W 120W INT SCREW INCAND LAMP
extra long description
GEL 25T7N 14791 INCANDESCENT LAMPS
Long Description
GE appliance 25 watt T7 1-pack
Additional Information
average life
1000.0 HR
lumens
195 W
Base
Intermediate Screw (E17)
Manufacturer Information
Manufacturers Part Number
25T7N
Brand
30243
GTIN
00043168147910
UPC
043168147910
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.02
Carton
1
Package
60
Uses, Certifications, and Standards
Application
Standard IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat