F25T8SP41EC0 - 25W T8 36" 4100K 78 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $8.84 (Each)
  • $8.84 (Each)

  • $212.16 (Per 24)

In-Stock: 2 available locally (Lubbock, TX) (change location)
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
F25T8SP41EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F25T8/SP41/ECO
Description
25W T8 36" 4100K 78 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 4100 K, Blue, 25 W, 2080 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457569 / 00043168457569
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.84 (Each)
Standard Packaging
$212.16 (Per 24)
Stock Availability
Lubbock
2 (Check another store)
All Stores
189
Resources
Images
 
 
F25T8SP41EC0 - Small Image
 
F25T8SP41EC0 - Large Image
 
F25T8SP41EC0 - Large Image
Specifications Sheets
 
 
F25T8SP41EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
78
color temperature
4100 k
Color
Blue
Housing Material
Soda Lime
color rendering index (cri)
78.0
Dimensions and Weight
Diameter
1.0 in
Length
36.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
25W T8 36" 4100K 78 CRI BI-PIN ENERGY SAVING
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 h Average Life, 4100 k, Blue, 25 W, 2080 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 36.0 in Length, Instant;Rapid, 0.35 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 25 W
extra long description
GEL F25T8/SP41/ECO 45756 FLUORESCEN
Additional Information
bulb shape
T8
average life
30000 h
Brightness (Lumens)
2080 lm
start type
Instant Start;Rapid Start
package quantity
24 CA
lumens
2080
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F25T8/SP41/ECO
Brand
Ge Traditional Lamps
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168457569
UPC
043168457569
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F25T8SP41EC0.
Jump To:

Similar Items

Similar items are close alternatives to F25T8SP41EC0, though they may not be 100% alike.

Fluorescent T8 Linear Lamp, Designation: F25T8/841/Env, 25 WTT, T8 Shape, G13 Me...
  • Our Part #: S8412
  • Lubbock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S8412
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 30 ($138.30) ·
S8412 - Satco

Lubbock Availability: In Stock

Total Availability: In Stock

Book Price

$4.61

Each

QTY:
Each
Add
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 30000 H Average Lif...
  • Our Part #: F25T8SPX41EC0
  • Lubbock Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F25T8/SPX41/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($150.48) ·
F25T8SPX41EC0 - Ge By Current Lamps

Lubbock Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.27

Each

QTY:
Each
Add
OBS21942 25W, 36" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare...
  • Our Part #: F025741EC0
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 21942
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($119.70) ·
F025741EC0 - Sylvania-Ledvance

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F25T8SP41EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45756 GE Lighting 00043168457569
21942 Osram Sylvania 00046135219429

* All prices subject to change.

Begin Live Chat