GE296H0MVPSNMV - Ge GE296HO-MVPS-N-MV

Ge

  • $45.65 (Each)
  • $45.65 (Each)

  • $456.50 (Per 10)
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
GE296H0MVPSNMV
Manufacturer
Ge
Manufacturer's Part Number
GE296HO-MVPS-N MV
Description
Ge GE296HO-MVPS-N-MV
Fluorescent Ballast, Programmed, 48 W;50 W;60 W;72 W;96 W, 120 to 277 V, 0.61 to 1.45 A, Non Dimmable, 2 Lamps, 11.75 In Length, 2.15 In Width, 1.61 In Height, 0.88 to 0.92 Ballast Factor, 0.95 to 0.99 Power Factor, 60 HZ, Metal Housing Material, 20 % Total Harmonic Distortion, -20 °F Starting Temperature, 2.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168357272 / 10043168357279
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.65 (Each)
Standard Packaging
$456.50 (Per 10)
Resources
Images
 
 
GE296H0MVPSNMV - Small Image
 
GE296H0MVPSNMV - Large Image
 
GE296H0MVPSNMV - Large Image
Attachments
 
 
GE296H0MVPSNMV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
48 W;50 W;60 W;72 W;96 W
Voltage Rating
120 to 277 v
Number of Lamps
2
Current Rating
0.61 to 1.45 A
Lamp Type
F96T12/HO/WM, F72T12/HO, F48T12/HO, F96T12/HO, F60T12/HO, F96T12/HO, F70T8
Lamp Wattage
48/50/60/72/96 W
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
11.75 in;299 mm
Width
2.15 in;55 mm
Height
1.61 in;41 mm
Size
11.8 Inch L x 2.15 Inch W x 1.61 Inch H
Descriptions
Description
GE GE296HO-MVPS-N-MV
Product Type
Fluorescent Ballast
Long Description
Fluorescent Ballast, Programmed, 48 W;50 W;60 W;72 W;96 W, 120 to 277 V, 0.61 to 1.45 A, Non Dimmable, 2 Lamps, 11.75 in Length, 2.15 in Width, 1.61 in Height, 0.88 to 0.92 Ballast Factor, 0.95 to 0.99 Power Factor, 60 Hz, Metal Housing Material, 20 % Total Harmonic Distortion, -20 °F Starting Temperature, 2.0 lb/EA
Short Description
Fluorescent Ballast, Programmed Start, 48;50;60;72;96 W
Special Features
High Output Ballast
Commodity Description
ELECTRONIC LINEAR FLUORESCENT BALLASTS
Additional Information
RoHS Compliant; Applicable Standard FCC
extra long description
11.8 INCH L X 2.15 INCH W X 1.61 INCH H SIZE; -20 DEG F MIN. STARTING TEMPERATURE; 20 PERCENT MAX. THD; 60 HZ FREQUENCY RATING; UL, CSA APPROVAL; 1/2 LAMP(S); F96T12/HO/WM, F72T12/HO, F48T12/HO, F96T12/HO, F60T12/HO, F96T12/HO, F70T8 LAMP TYPE; 48/50/60/72/96 W LAMP WATTAGE; 120 TO 277 V INPUT VOLTAGE; 0.61 TO 1.45 AMPERE INPUT CURRENT; SERIES WIRING; 104 TO 197 W INPUT POWER; PROGRAMMED STARTING TYPE; LINEAR LAMP STYLE; 0.95 TO 0.99 POWER FACTOR; 0.88 TO 0.92 BALLAST FACTOR; PROLINE[R] BRAND; ROHS COMPLIA
Additional Information
For Bulb Type
F96T12/HO/WM;F72T12/HO;F48T12/HO;F96T12/HO;F60T12/HO;F96T12/HO;F70T8
start type
Programmed Start
package quantity
1 CT;10 PK
total harmonic distortion
20 %
Standards Met
UL Listed;CSA Certified;FCC
Minimum Starting Temperature
-20 °F
Made in USA
yes
Lamp Style
LINEAR
Starting Type
PROGRAMMED
Input Current
0.61 to 1.45 Ampere
Input Power
104 to 197 W
Input Voltage
120 TO 277 V
Maximum THD
20 PERCENT
Wiring
SERIES
Ballast Factor
0.88 to 0.92
Power Factor
0.95 to 0.99
Manufacturer Information
Brand
G.E. Lighting (Lampblst)
Manufacturers Part Number
GE296HO-MVPS-N MV
sub brand
GE Lighting
GTIN
10043168357279
UPC
043168357272
Packaging
Weight
2.0 lb/EA
Weight per each
1.98
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat