RXSW200A3 - 200A 120/240 1PH NEMA3R Service Rated Smart Switch

Generac

  • $1144.70 (Each)
  • $1,144.70 (Each)
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
RXSW200A3
Manufacturer
Generac
Manufacturer's Part Number
RXSW200A3
Description
200A 120/240 1PH NEMA3R Service Rated Smart Switch
Smart Switch, 200 A Current Rating, Made In Usa, 120/240 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
N/A
UPC/GTIN
696471069631 / 00696471069631
Weight per unit
39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,144.70 (Each)
Resources
Images
 
 
RXSW200A3 - Large Image
 
RXSW200A3 - Large Image
 
RXSW200A3 - Large Image
 
RXSW200A3 - Large Image
 
RXSW200A3 - Small Image
Specifications Sheets
 
 
RXSW200A3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V
Descriptions
Product Type
Smart Switch
Long Description
Smart Switch, 200 A Current Rating, Made in USA, 120/240 V Voltage Rating
Short Description
Smart Switch, 200 A, 120/240 V
Features
This 200 amp automatic transfer switch is used for transferring electrical load from a utility (normal) power source to a generator (standby) power source. Transfer of electrical loads occurs automatically when the utility power source has failed or is substantially reduced and the generator source voltage and frequency have reached an acceptable level. The transfer switch prevents electrical feedback between two different power sources (such as the utility and generator sources) and, for that reason, code
Description
200A 120/240 1PH NEMA3R SERVICE RATED SMART SWITCH
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Generac
Manufacturers Part Number
RXSW200A3
GTIN
00696471069631
UPC
696471069631
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
39