166 - 600V 100-60A Fuse

Ferraz Shawmut

  • $56.61 (Each)
  • $56.61 (Each)
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
166
Manufacturer
Ferraz Shawmut
Manufacturer's Part Number
166
Description
600V 100-60A Fuse
Mersen Fuse Reducers Allow The Use Of Lower Rated Fuses In Existing Equipment Having Clips With Higher Ampere Ratings. The Use Of Closer Rated Time-Delay Fuses Can Improve Circuit Protection. For Example, Renewable or One-Time Fuses Feeding A Motor Can Be Replaced With Fuses Sized Closer to The Motor Nameplate Current. Non-Rejection Reducers Will Allow Class H, K or R Fuses to Fit Class H or K Clips. Rejection-Type Reducers Will Allow Only Class R Fuses to Fit Class R Clips or Only Class J Fuses to Fit C
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Clips, Reducers, Rejectors, Etc.
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001752347 / 00782001752347
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.61 (Each)
Resources
Images
 
 
166 - Large Image
 
166 - Small Image
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
600
Descriptions
Long Description
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit C
Product Type
Fuse Reducer 100-60A 600V
Description
600V 100-60A FUSE
extra long description
FERRAZ 166 100-60A FUSE REDUCER PR
Additional Information
class
H/K
Manufacturer Information
Brand
Mersen Fuses
GTIN
00782001752347
UPC
782001752347
Taxonomies, Classifications, and Categories
Type
Fuse Reducers
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
250V and 600V Class H, K, and R - UL Listed Guide No. IZZR, CSA Certified. 600V Class J - UL Listed Guide No. IZZR, CSA Certified 30-600A
Application
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 166.
Jump To:

Similar Items

Similar items are close alternatives to 166, though they may not be 100% alike.

Fuse Reducer, No Blown Fuse Indicator, 60 A Current Rating, For Use With Class R...
  • Our Part #: N0.616R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N0.616R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($182.33) ·
N0.616R - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$182.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat