605 - Fishline, Conduit-Nylon 45

Greenlee

  • $33.60 (Each)
  • $33.60 (Each)

  • $201.60 (Per 6)
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
605
Manufacturer
Greenlee
Manufacturer's Part Number
605
Description
Fishline, Conduit-Nylon 45
Fish Line 2750' (838 M) 45 Pound Strength. Strong, Lightweight Nylon. Center Feed For Fast Payout Without Tangling, Use With Mighty Mouser Blow Gun. Mildew-Resistant, Can Be Pulled Into The Run With The Wire to Provide A Means to Add Wires Later.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/GTIN
783310165040 / 00783310165040
Weight per unit
0.351 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.60 (Each)
Standard Packaging
$201.60 (Per 6)
Resources
Attachments
 
 
605 - Specification Sheet
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
Nylon
Dimensions and Weight
Length
2750 FT
Descriptions
extra long description
GRN 605 FISHLINE,CONDUIT-NYLON 45
Description
FISHLINE,CONDUIT-NYLON 45
Product Type
Fishline, Conduit-Nylon 45
Long Description
Fish Line 2750' (838 m) 45 Pound Strength. Strong, lightweight nylon. Center feed for fast payout without tangling, use with mighty mouser blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later.
Special Features
Strong, lightweight nylon. Specially wound to payout fast from outside without tangles. Use with Mighty Mouser® blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later.
Additional Information
Tensile Strength
45 LB
Manufacturer Information
Brand
GREENLEE
GTIN
00783310165040
UPC
783310165040
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per each
0.351
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat