635 - Carbide Cutter Set (4PC)

Greenlee

  • $135.27 (Each)
  • $135.27 (Each)
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
635
Manufacturer
Greenlee
Manufacturer's Part Number
635
Description
Carbide Cutter Set (4PC)
Carbide-Tipped Hole Cutter, 1.2 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310035992 / 00783310035992
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.27 (Each)
Resources
Images
 
 
635 - Small Image
 
635 - Large Image
 
635 - Large Image
Attachments
 
 
635 - Specification Sheet
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
Carbide Tipped
Descriptions
Product Type
Carbide-Tipped Hole Cutter
Long Description
Carbide-Tipped Hole Cutter, 1.2 lb
Short Description
Carbide-Tipped Hole Cutter, Carbide Tipped, For Pilot Drill
Description
CARBIDE CUTTER SET (4PC)
extra long description
GRN 635 HOLE CUTTER KIT (7833100359
Special Features
Multiple tungsten carbide tips for long life and smooth cutting. Flange stop prevents over-drilling. Replaceable cobalt steel pilot drill with split-point tip improves performance and resists walking. Eliminates need for center punch.
Additional Information
Compatible With
Pilot Drill
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
635
Brand
GREENLEE
GTIN
00783310035992
UPC
783310035992
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Carbide-Tipped
Packaging
Weight
1.2 lb;0.54 kg
Weight per each
1.34
Carton
1
Uses, Certifications, and Standards
Application
Cut Fast, Accurate, High Quality Holes in Stainless Steel, Copper, Aluminum, Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat