C1F002LES - Potted 1PH 2KVA 240X480-120/240

HPS Fortress™

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1F002LES
Manufacturer
HPS Fortress™
Manufacturer's Part Number
C1F002LES
Description
Potted 1PH 2KVA 240X480-120/240
600V Class Commercial Potted Single Phase Distribution Transformer, 240X480 PV, 120/240 SV, 2 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
803423090739 / 00803423090739
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C1F002LES - Large Image
 
C1F002LES - Small Image
Attachments
 
 
C1F002LES - Specification Sheet
Other Links
 
 
C1F002LES - Other
 
C1F002LES - Other
 
C1F002LES - Other
Brochures
 
 
C1F002LES - Brochure
Tech Bulletins
 
 
C1F002LES - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
2
Phase
Single Phase
Dimensions and Weight
Height
11.75
Length
6.5
Width
7
Descriptions
Product Type
Pott 1PH Dist 240X480 PV 120/240 SV 2kva
extra long description
HMND C1F002LES POTTED 1PH 2KVA240X4
Description
POTTED 1PH 2KVA 240X480-120/240
Long Description
600V Class Commercial Potted Single Phase Distribution Transformer, 240x480 PV, 120/240 SV, 2 kVA
Special Features
Innovative potted design provides single screw access on a hinged cover to the wiring compartment for commercial indoor and outdoor applications
Additional Information
Output Voltage
120/240
Input Voltage
240X480
Manufacturer Information
Brand
HPS Fortress™
Manufacturers Part Number
C1F002LES
GTIN
00803423090739
UPC
803423090739
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Transformer > Distribution > Potted > Commercial > Single Phase
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA, UL
Enclosure
NQ4-N3R - Indoor or Outdoor
Application
Shopping centers, schools, sports complexes, commercial, lighting, wastewater and light industrial loads.
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat